Skip Content
TP
AIR SCIENCE

Powder-Coated Steel, Tempered Glass, Stainless Steel Biological Safety Cabinet

  • Item # 18AX44
  • Mfr. Model # PB-48
  • Catalog Page # N/A
  • UNSPSC # 56122003
Powder-Coated Steel, Tempered Glass, Stainless Steel Biological Safety Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $10,200.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 811.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Purair® BIO Biological Safety Cabinets

The Purair BIO is designed to protect individuals, the environment, and products from a variety of biological particulates, serving as the primary barrier in life science research and experimentation. As a Class II Type A2 biosafety cabinet, the Purair BIO minimizes and contains Biosafety Level 1-3 agents, maintaining negative pressure inside the cabinet during operation to prevent contaminants from escaping the work area. HEPA filtration scours 70% of the incoming room air to protect the products, while the remaining 30% of the exhausted air is filtered by a second HEPA filter. Purair BIO cabinets provide ample workspace with environmentally sound operation and low energy consumption.

Purair® BIO Features and Benefits
The Purair BIO saves money and decreases the load required on your facility HVAC system. Industry-leading innovations and technology make the Purair BIO:
• Safe. The Purair® BIO is EN 12469, and UL61010-1 certified, ensuring safe operations for operators, the environment, and products. An "EN certified only" model, the Purair BIO-EN, is also available.
• Double-wall cabinet design. Contaminated air is fully contained and isolated thanks to a double-wall cabinet design and negative internal pressure.
• No safety dead zone. The Purair BIO has an innovative surrounded air intake grille that keeps all contaminated air contained within the cabinet.
• HEPA Filtration. The AstroCel® supply/exhaust HEPA filters provide 99.995% efficiency at 0.3 microns (Class H14).
• Isolated Controls. All control systems and pipelines are completely isolated from contaminated areas for safe and convenient operations.
Enhanced Protection and Ease of Use
The Air Science Purair BIO provides multiple levels of protection and user-friendly operation. Some of the main construction and maintenance features offered by the Purair BIO include:
• Multiple Service Connections. Duplex electrical outlets with splashproof, UL listed covers. CSA certified service valves for gas, air and vacuum are also available. Maximum working pressure of 75PSI.
• Tempered Glass Windows. Anti-ultraviolet 6mm tempered glass ensures maximum protection for the operator.
• Unique Window Cleaning Mechanism. The front sash windows of the Purair BIO can be released and lowered to easily access the inner surface of the glass, providing safer and more convenient cleaning than other cabinets.
• Ergonomic Design. The angled window design (10 degrees) reduces operator head and elbow discomfort, as well as eye strain and fatigue.
• Easy Cleaning. The work area and work tray are fabricated in a single piece of stainless steel with rounded corners. This reduces particulate adhesion and makes removal and cleaning convenient and straightforward.
• Patented HEPA Filtration Lock. Allows HEPA filters to be replaced from the front of the cabinet quickly and easily.

View More

Technical Specs

  • Item Biological Safety Cabinet
  • Filter Type HEPA
  • CFM 600
  • Overall Height 94"
  • Overall Width 35"
  • Overall Length 56"
  • Inside Height 25"
  • Inside Length 48"
  • Inside Width 24"
  • Opening Size 8"
  • HP 1
  • Voltage 115V/60 Hz
  • Number of Filters Required 2
  • Material Powder-Coated Steel, Tempered Glass, Stainless Steel
  • Compliance UL 61010, NSF49
  • Width 56"
  • Depth 35"
  • Height 64"
  • Voltage (AC) 115
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.