Skip Content
TP
AIR SCIENCE

Powder-Coated Steel, Polycarbonate, Polypropylene PCR Workstation

  • Item # 18AX42
  • Mfr. Model # PCR-36
  • Catalog Page # N/A
  • UNSPSC # 56122003
Powder-Coated Steel, Polycarbonate, Polypropylene PCR Workstation close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3,111.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 160.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Purair® PCR Laminar Flow Cabinet

The Purair PCR laminar flow cabinet employs the Air Science Multiplex™ HEPA filtration technology to create a safe, energy-efficient contaminant-free environment. It is ideally suited for use with non-hazardous contaminants and when flexible access to the instrumentation in the cabinet is required.
• Excellent interior protection from particulate contamination.
• Multiple options for customized applications.
• Easy-to-change HEPA filtration.
• Vertical laminar airflow.
• Powerful built-in UV lamp.
OTHER FEATURES:
360 Degree Visibility: Clear back and side panels allow ambient illumination into the chamber and provide users with an unobstructed view of its contents.

Standards Compliant: Performance specifications and construction meet or exceed OSHA, ANSI and relevant international standards to assure operator safety.

Steel Support Frame: The chemical resistant epoxy coated steel frame adds mechanical strength. Optional all polypropylene construction is available if desired.

View More

Technical Specs

  • Item PCR Workstation
  • Filter Type HEPA
  • CFM 250
  • Overall Height 35"
  • Overall Width 26"
  • Overall Length 36"
  • Inside Height 24"
  • Inside Length 35-1/2"
  • Inside Width 25-1/2"
  • Opening Size 8"
  • HP 0.4
  • Voltage 115V/60 Hz
  • Number of Filters Required 1
  • Material Powder-Coated Steel, Polycarbonate, Polypropylene
  • Compliance UL 61010
  • Width 36"
  • Depth 26"
  • Height 35"
  • Voltage (AC) 115
  • For Use With Mfr. No. CART M15
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.