Skip Content
TP
AIR SCIENCE

Polypropylene, Acrylic Filtering Storage Cabinet

  • Item # 18AX49
  • My Part #
  • Mfr. Model # 64T
  • Catalog Page # N/A
  • UNSPSC # 41103502
Filtering Storage Cabinet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,976.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 600.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safestore™ Vented Chemical Storage Cabinets

Safestore™ Vented Chemical Storage Cabinets are useful for storage of noxious or odorous chemicals. These cabinets minimize health and environmental risks in handling chemical vapors and residues, VOCs and general laboratory functions. The Air Science Multiplex™ filtration system protects the safety of personnel during use, maintenance and decontamination.

Safestore™ Features and Benefits:
• Activated carbon main filter formulated for General Purpose storage to trap putrid organic odors as well as other fumes (i.e. alcohol, solvents, gasoline, etc.).
• Open wire shelves.
• With HEPA/ULPA filter, eliminates exposure to toxic particulates.
• Upflow airflow geometry operates at 120-180 fpm face velocity to exchange air through activated carbon main filter.

DUCTLESS TECHNOLOGY: The Eco-friendly Choice
Advanced carbon filtration technology offers a safe, high performance alternative to ducted cabinets for a broad range of applications. The Air Science carbon filter provides superior efficiency with an optional safety filter to bring the cabinet into full ANSI compliance.
• Environmental Benefits: Safestore® cabinets isolate and trap biological and chemical vapors to prevent operator exposure, to prevent cross contamination, and to eliminate ecological impact through chemical or particulate release into the environment.
• Easy to Install: Safestore cabinets are self-contained. Set-up, operation and filter maintenance are straightforward.
Energy Efficient: Because filtered air is returned to the room, no demands are required of the facility HVAC capacity for make-up air.
• Cost Effective: Facility ductwork, HVAC and construction costs are eliminated.
• Safe to Use: Cabinet airflow and face velocity protect users from incidental exposures to fumes, odors or bloodborne pathogens.
• Easy to Clean: Safestore™ cabinets are constructed of polypropylene that does not absorb liquids, is easily cleaned with household detergents, and can be sprayed with a 10% bleach solution to eliminate biological contaminants.
• Construction: The cabinet features white polypropylene.
• HEPA Filtration: Air Science® uses long-life Camfil-Farr HEPA filters without aluminum separators to increase filter efficiency, minimize the potential for leakage and increase filter life.

View More

Technical Specs

  • Item Filtering Storage Cabinet
  • Filter Type Carbon
  • CFM 500
  • Overall Height 79"
  • Overall Width 24"
  • Overall Length 64"
  • Inside Height 64"
  • Inside Length 63"
  • Inside Width 23"
  • Opening Size 60"
  • HP 0.8
  • Voltage 115V/60 Hz
  • Number of Filters Required 2
  • Material Polypropylene, Acrylic
  • Compliance UL 61010
  • Width 64"
  • Depth 24"
  • Height 79"
  • Voltage (AC) 115
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.