Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
AIR SCIENCE

Ductless Fume Hood

  • Item# 9TA97
  • Mfr. Model# P5-24XT
  • Catalog Page# 807
  • UNSPSC# 41103502
Ductless Fume Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,640.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 98.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-contained basic fume hood protects users and the environment from hazardous vapors generated on the work surface, with no outside venting required. Provides an additional 6" of height for applications that require more headroom. Easy set-up, operation, and filter maintenance. Utilizes Multiplex™ filtration technology with an electrostatic prefilter and main carbon filter, selected for specific applications.

• Protects the operator from fume and particle hazards
• Improved filter clamping eliminates by-pass leakage
• Low airflow alarm
• Meets or exceeds OSHA and ANSI standards
• Filter required, available separately

View More

Technical Specs

  • Item Ductless Fume Hood
  • CFM 117
  • Overall Height 35 IN
  • Overall Width 24"
  • Overall Length 27 IN
  • Inside Height 24"
  • Number of Filters Required 1
  • Width 24"
  • Depth 27"
  • Height 35"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.