Skip Content

TP
AIR SCIENCE

DWS Downflow Ductless Workstation

  • Item # 4UDJ4
  • My Part #
  • Mfr. Model # DWS 24
  • Catalog Page # N/A
  • UNSPSC # 41103502
DWS Downflow Ductless Workstation close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,469.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 135.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DWS™ Downflow Workstations

Air Science® DWS™ Downflow Workstations are high efficiency ductless fume hoods designed to protect the user and the environment from hazardous vapors generated on the work surface. Unrestricted front and side access facilitates applications requiring complex and intensive operator involvement, while downward airflow in the chamber protects the operator.

The DWS™ Downflow Workstation product line is based on an innovative Air Science® Multiplex™ Filtration Technology that creates a safe work environment over the widest range of applications in the industry.

DUCTLESS TECHNOLOGY: The Eco-friendly Choice
Advanced carbon filtration technology offers a safe, high performance alternative to conventional ducted fume hood products for a broad range of applications.
• Environmental Benefits. Air Science® ductless fume hoods isolate and trap chemical vapors to prevent ecological impact through release into the environment.
• Versatile. Each filtration system is selected for its specific application. The Multiplex™ Filter is available in more than 14 configurations for use with vapors or organic solvents, acids, mercury and formaldehyde. HEPA/ULPA filters can add to biological safety.
• Easy to Install. The ductless fume hood is self-contained and does not require venting to the outside. Many units are portable and may be moved from one location to the next with minimal downtime and without filter changes. Set-up, operation and filter maintenance are straightforward.
• Energy Efficient. Because filtered air is returned to the room, no demands are required of the facility HVAC capacity for make-up air.
• Cost Effective. Facility ductwork, HVAC and construction costs are eliminated.
• Safe to Use. Workstation airflow and face velocity protect users from incidental exposures to fumes.
OTHER FEATURES:
Side Panels and Front Sash: (Optional) When installed, optional side panels and optional front sash provide better containment of hazardous vapors. The Front Sash is easy to open and close.

270 Degree Visibility: Unrestricted user access to the front and sides of the workstation also admits ambient illumination and provides an unobstructed view of its contents.

Standards Compliant: Performance specifications and construction meet or exceed OSHA, ANSI and relevant international standards to assure operator safety.

View More

Technical Specs

  • Item Ductless Workstation
  • Type Downflow
  • Mount Table
  • Number of Speeds Variable
  • Air Flow 300 cfm
  • Filter Efficiency 0.99
  • Sound Level dBA 50
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps AC 8
  • Watts 800
  • Height 31-1/2"
  • Width 24"
  • Depth 22-3/4"
  • Finish Metal
  • Color White and Blue
  • Cord Length 6 ft.
  • Comes With Prefilter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.