Skip Content


60 dBA/80 fpm Powder-Coated Steel, Acrylic, Glass, Stainless Steel Ductless Fume Hood

  • Item # 40TF20
  • My Part #
  • Mfr. Model # P30
  • Catalog Page # 636
  • UNSPSC # 41103502
Ductless Fume Hood,440 cfm,69 in.W close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,742.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 368.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced Purair® self-contained hood protects users and the environment from hazardous vapors generated on the work surface, with no outside venting required. Easy set-up, operation, and filter maintenance. Utilizes Multiplex™ filtration technology with an electrostatic prefilter and main carbon filter, selected for specific applications. Offers larger workone and increased filtration capacity for more demanding applications.

• Improved filter clamping eliminates by-pass leakage
• Low airflow alarm
• Meets or exceeds OSHA and ANSI standards
• Filter required, available separately

View More

Technical Specs

  • Item Ductless Fume Hood
  • Filter Type Acids,Carbon,Formaldehyde,HEPA,Solvents
  • CFM 440
  • Overall Height 46"
  • Overall Width 69"
  • Overall Length 27-1/2"
  • Inside Height 31-1/2"
  • Inside Length 27"
  • Inside Width 68"
  • HP 0.98
  • Voltage 110
  • Number of Filters Required 2
  • Range 60 dBA/80 fpm
  • Material Powder-Coated Steel, Acrylic, Glass, Stainless Steel
  • Compliance UL61010
  • Depth 27-1/2"
  • Voltage (DC) 110
  • For Use With Protect Operators from Chemical Vapors and or Powders When Equiped with Carbon or HEPA Filters
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.