Skip Content

ST
AIR PRODUCTS AND CONTROLS

Smoke Detector,Plastic,4-1/2" H

  • Item # 45JU28
  • My Part #
  • Mfr. Model # SL-2000-N
  • Catalog Page # 3083
  • UNSPSC # 46191501
Smoke Detector,Plastic,4-1/2" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Air Products and Controls® smoke detector helps prevent the spread or recirculation of smoke by air handling systems, blowers, and fans. Model is suitable for high-temperature applications and lets you interconnect up to 30 detectors. The innovative toolless design allows easy loading and removing of sampling/exhaust tubes. Detector is compatible with most fire alarm and building automation systems.

View More

Technical Specs

  • Item Duct Smoke Detector
  • Type Ionization
  • Finish Plastic
  • Mounting Duct
  • Alarm Current 18mA @ 230VAC, 32mA @ 115VAC, 190mA @ 24VAC, 68mA @ 24VDC
  • Depth (In.) 2-1/4
  • Height (In.) 4-1/2
  • Length (In.) 13-1/2
  • Width (In.) 2-1/4
  • Ambient Temp. Limits (F) 32 to 158 Degrees
  • Air Velocity (FPM) 100 to 4000
  • Amps AC 10
  • Humidity Range (% RH) 10 to 85 Non-Condensing/ Non-Freezing
  • Voltage 230VAC, 115VAC, 24VAC, 24VDC
  • Standards UL, cUL, CSFM, MEA, ETL, ETL-Can
  • Includes SL-2000 duct detector, magnet, 7" exhaust tube, installation instructions, 4.5" notched fast tube starter piece, end cap, mounting template, 2 screws
  • For Use With All APC Remote Operation Accessories
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.