Skip Content

ST
AIR KING

14" White Plastic Fan,1385/1250/1080 cfm,Fits Window Width 18-1/2" or Larger

  • Item # 2ELA3
  • My Part #
  • Mfr. Model # 9935
  • Catalog Page # 2922
  • UNSPSC # 40101604
Window/Floor Fan,1385/1250/1080 cfm,14in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful 5-blade propeller has pivoting tilt feature. Fits in front of window screen. Ships fully assembled. OSHA-compliant guards. Includes 6-ft., 18/3-cond. power cord with integrated grounded safety plug. Tested to AMCA standard 230-99.

View More

Technical Specs

  • Item Fan
  • Overall Style - Fans Window
  • Fan Mounting Location Floor,Window
  • Fits Window Height 18-1/2"
  • Fits Window Width 18-1/2" or Larger
  • Blade Dia. 14"
  • Air Flow (CFM) 1385/1250/1080
  • Number of Speeds 3
  • Fan Power Source Plug-In
  • Fan Voltage 120VAC
  • Reversible No
  • Fan Item Fan
  • Hz 60
  • Phase 1
  • Motor RPM 1420/1280/1115
  • Motor Amps 0.90/0.65/0.50
  • Number of Blades 5
  • Width 18"
  • Depth 7"
  • Height 19-1/2"
  • Finish White Plastic
  • Number of Conductors 3
  • Cord Length 6 ft.
  • Standards ETL and OSHA Compliant Guards
  • Includes Pivoting Tilt Feature
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.