Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AIR KING

16" Oscillating Wall Mount Fan, 1510/1380/1190 cfm Air Flow, 120 Voltage

  • Item# 4C631
  • Mfr. Model# 9016
  • Catalog Page# 3654
  • UNSPSC# 40101604
16" Oscillating Wall Mount Fan, 1510/1380/1190 cfm Air Flow, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $75.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oscillating wall-mount fan features Easy rotary knob and pull cord operation. Impact- and chemical-resistant polypropylene propellers. Includes remote control and 6-ft., 18/3-cond. power cord with integrated grounded safety plug. OSHA-compliant guards.
Tested to AMCA standard 230-99.

View More

Technical Specs

  • Item Wall Mount Fan
  • Oscillating / Non-Oscillating Oscillating
  • Number of Speeds 3
  • Blade Dia. 16"
  • Air Flow 1510/1380/1190 cfm
  • Voltage 120
  • Hz 60
  • Amps 0.8/0.57/0.47
  • Watts 77/65/57
  • Length 18"
  • Width 14"
  • Height 22-5/8"
  • RPM 1411/1280/1110
  • Number of Blades 3
  • Guard Material Impact Resistant Plastic and Steel
  • Blade Material Polypropylene
  • NEMA Plug Configuration 5-15P
  • Number of Conductors 3
  • Cord Length 6 ft.
  • Includes Tilting Head, Pull Cord Switch and Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 3reviewers.
Rated 5 out of 5 by I don't understand why EVERY business does not order from Grainger. Almost every item is order today & receive tomorrow. You just don't get that type of service from every company. For maintenance planning it's a must. April 16, 2013
Rated 4 out of 5 by Used in fitness center approximately 14 hours a day. Hold up well. February 7, 2013
Rated 3 out of 5 by Product not very durable, last 1-2 years I have been buying this fan for almost 10 years despite the fact that it is not very durable. The oscillation mechanism is weak, the neck is also too weak. The fan also tends to become noisy. I have been hoping for a faster pace of running improvements but they seem too slow in coming. April 23, 2012
  • 2015-09-08T19:45:45.624-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4C631, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.