ST
AIR KING

Tower Floor, 3-1/2" Fan, 120V

  • Item # 2EKZ6
  • My Part #
  • Mfr. Model # 9820
  • Catalog Page # 2922
  • UNSPSC # 40101604
Tower Floor, 3-1/2" Fan, 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $102.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.93 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wide-area oscillation fan tower for full-room coverage. Features an air-purifying ionizer function. Includes multifunction remote control, electronic timer, and 6-ft., 18/3-cond. power cord with integrated grounded safety plug. OSHA-compliant guards. Tested to AMCA standard 230-99.

View More

Technical Specs

  • Item Fan
  • Overall Style - Fans Tower
  • Fan Mounting Location Floor
  • Number of Speeds 3
  • Blade Dia. 3-1/2"
  • Oscillating Yes
  • Air Flow (CFM) 390/350/305
  • Cord Length - Fans 6 ft.
  • Fan Power Source Plug-In
  • Watts 55/45/41
  • RPM 1550/1400/1250
  • Battery Operated - Fans No
  • Fan Voltage 120VAC
  • Fan Item Fan
  • Length 13"
  • Amps 0.40/0.34/0.32
  • Height 48"
  • Width 13"
  • Hz 60
  • Bearing Type Sleeve
  • Blade Material ABS Plastic
  • Guard Material Plastic
  • Conductor Size 18 AWG
  • Number of Conductors 3
  • NEMA Plug Configuration 5-15p
  • Standards ETL and OSHA Compliant Guards
  • Includes Remote Control and Air Purifying Ionizer Function
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.