Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AIR KING

Oscillating, 6-1/2" Tower Fan, 120V Voltage

  • Item# 1EFW2
  • Mfr. Model# 9305
  • Catalog Page# N/A
  • UNSPSC# 40101604
Oscillating, 6-1/2" Tower Fan, 120V Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tower Fan
  • Oscillating / Non-Oscillating Oscillating
  • Blade Dia. 6-1/2"
  • Number of Speeds 3
  • Air Flow 330/295/240 cfm
  • RPM 1590/1400/1180
  • Amps 0.83/0.65/0.58
  • Length 17"
  • Height 50"
  • Width 15"
  • Voltage 120V
  • Hz 60
  • Watts 96/78/69
  • Bearing Type Ball
  • Blade Material ABS Plastic
  • Guard Material Impact Resistant Plastic
  • Cord Length 13 ft.
  • Conductor Size 18 AWG
  • Number of Conductors 3
  • NEMA Plug Configuration 5-15P
  • Standards ETL and OSHA Compliant Guards
  • Includes GFCI Power Cord and Accent Lights
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.