Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AIR KING

Oscillating, 6-1/2" Tower Fan, 120V Voltage

  • Item# 1EFW1
  • Mfr. Model# 9920
  • Catalog Page# 3654
  • UNSPSC# 40101604
Oscillating, 6-1/2" Tower Fan, 120V Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $155.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.91 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oscillating Fans

• 120V/60 Hz OSHA-compliant guards 6-ft., 18/3-cond. power cord with integrated grounded safety plug
Tested to AMCA standard 230-99. ETL Listed.
High-Velocity
3 powerful settings with top-mounted controls. Features directional louvers and wide-spread oscillation for precision air control. Includes remote control. Ships fully assembled.

View More

Technical Specs

  • Item Tower Fan
  • Oscillating / Non-Oscillating Oscillating
  • Blade Dia. 6-1/2"
  • Number of Speeds 3
  • Air Flow 350/320/275 cfm
  • RPM 1300/1200/1100
  • Amps 0.80/0.70/0.65
  • Length 9-3/8"
  • Height 30-1/4"
  • Width 12"
  • Voltage 120V
  • Hz 60
  • Watts 90/85/77
  • Bearing Type BALL
  • Blade Material ABS Plastic
  • Guard Material Impact Resistant Plastic
  • Cord Length 7 ft.
  • Conductor Size 18 AWG
  • Number of Conductors 3
  • NEMA Plug Configuration 5-15P
  • Standards ETL and OSHA Compliant Guards
  • Includes Remote Control and Top Mounted Speed and Timer Touch Controls
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Overall, very pleased with the units performance. I purchased (2) units, only to find that one did not work. Grainger was wonderful in the way it handled this, and immediately sent out a new unit. I then ordered a third fan, and am equally pleased with that. The beauty of this fan, is that it has a more finished quality to it, and is not your typical round oscillating fan. October 14, 2014
  • 2015-09-08T19:45:41.045-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1EFW1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.