Skip Content

ST
AIR KING

Pivoting Floor, Table, 9" Fan, 120V

  • Item # 4CH69
  • My Part #
  • Mfr. Model # 9525
  • Catalog Page # 2923
  • UNSPSC # 40101604
Portable PivotFan,Non-Osc,9In,2-spd,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

9" Dia. 2-Speed
360° rotating head with 3-blade propeller. Carrying handle located on rear of fan.
Portable Pivoting Fans

• 120V/60 Hz OSHA-compliant guards 6-ft., 18/3-cond. power cord with integrated grounded safety plug
Fans ship fully assembled.
Tested to AMCA standard 230-99. ETL Listed.

View More

Technical Specs

  • Item Fan
  • Overall Style - Fans Pivoting
  • Fan Mounting Location Floor,Table
  • Number of Speeds 2
  • Blade Dia. 9"
  • Oscillating No
  • Air Flow (CFM) 435/365
  • Cord Length - Fans 6 ft.
  • Fan Power Source Plug-In
  • Watts 37/27
  • RPM 2235/1775
  • Number of Blades 3
  • Battery Operated - Fans No
  • Fan Voltage 120VAC
  • Fan Item Fan
  • Length 12-1/4"
  • Amps 0.44/0.32
  • Height 13"
  • Width 5-1/2"
  • Hz 60
  • Bearing Type Sleeve
  • Blade Material Polypropylene
  • Guard Material Impact Resistant Plastic
  • Conductor Size 18 AWG
  • Number of Conductors 3
  • NEMA Plug Configuration 5-15P
  • Standards ETL and OSHA Compliant Guards
  • Includes Carrying Handle, Rotating Fan Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
  • 2015-09-08T19:47:16.936-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4CH69, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.