Skip Content
ST
AIR KING

Pivoting Floor, Table, 20" Fan, 120V

  • Item # 3GXW8
  • Mfr. Model # 9505
  • Catalog Page # 2983
  • UNSPSC # 40101604
Pivoting Floor, Table, 20" Fan, 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $59.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-velocity portable pivoting fan is a lightweight, powerful fan that delivers a focused stream of air. Multifunction remote control has 8-hr. Auto-Off timer. Easy-carry handle with wall-mount option built into base. OSHA-compliant guards. Includes 6-ft., 18/3-cond. power cord with integrated grounded safety plug. Ships fully assembled.

View More

Technical Specs

  • Item Fan
  • Overall Style - Fans Pivoting
  • Fan Mounting Location Floor, Table
  • Number of Speeds 3
  • Blade Dia. 20"
  • Oscillating No
  • Air Flow (CFM) 2470/2055/1570
  • Cord Length - Fans 6 ft.
  • Fan Power Source Plug-In
  • RPM 1137/1018/777
  • Number of Blades 5
  • Battery Operated - Fans No
  • Fan Voltage 120VAC
  • Fan Item Fan
  • Length 23-3/4"
  • Height 24-1/8"
  • Width 6-3/4"
  • Hz 60
  • Bearing Type Sleeve
  • Blade Material Plastic
  • Guard Material Plastic
  • Conductor Size 18 AWG
  • Number of Conductors 3
  • NEMA Plug Configuration 5-15P
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Pivoting Floor, Table, 20 In Fan, 120V is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Bought this for the office and eveyone loves it. The fan is really quiet during all speed operations. looked at similar fans with three blades but I think the five blades work better for more air circulation.
Date published: 2013-09-17
  • y_2017, m_8, d_8, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3GXW8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.