Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AIR KING

Oscillating, 3-1/2" Pedestal Tower Fan, 120V Voltage

  • Item# 5AU42
  • Mfr. Model# 9215
  • Catalog Page# N/A
  • UNSPSC# 40101604
Oscillating, 3-1/2" Pedestal Tower Fan, 120V Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pedestal Tower Fan
  • Oscillating / Non-Oscillating Oscillating
  • Blade Dia. 3-1/2"
  • Number of Speeds 3
  • Air Flow 322/283/248 cfm
  • RPM 1400/1140/875
  • Amps 0.36/0.30/0.25
  • Length 12-1/2"
  • Height 40"
  • Width 12-1/4"
  • Voltage 120V
  • Hz 60
  • Watts 43/35/30
  • Bearing Type Spherical
  • Blade Material Polypropylene
  • Guard Material Impact Resistant Plastic
  • Cord Length 6 ft.
  • Conductor Size 18 AWG
  • Number of Conductors 3
  • NEMA Plug Configuration 5-15P
  • Standards ETL and OSHA Compliant Guards
  • Includes Sleep Mode with Automatic Shut Off, Electronic Timer and Remote Control ( Batteries Included )
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.