Skip Content

DV
AIR KING

Humidifier,3 Gpd

  • Item # 3LA80
  • My Part #
  • Mfr. Model # 9915
  • Catalog Page # N/A
  • UNSPSC # 40101903
Humidifier,3 Gpd close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Humidifier
  • Type Tabletop
  • Max. Square Foot Capacity 1500
  • Voltage 120VAC
  • Amps AC 4.4
  • Watts 528
  • Height 13"
  • Width 12-1/2"
  • Depth 15.38"
  • Water Reservoir 1-3/4 gal.
  • Number of Speeds 3
  • Replacement Wick 3LA84
  • Cord Length 7 1/2 ft.
  • NEMA Plug Configuration 5-15P
  • Requires Manual Refilling
  • Includes Front Water Door, On/Off Indicator Light
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products