Skip Content

ST
AIR KING

Clip On Table, 1-1/2" Fan, 120V

  • Item # 1EFV9
  • My Part #
  • Mfr. Model # 9406
  • Catalog Page # 2983
  • UNSPSC # 40101604
Clip On Fan,Non-Osc,1-1/2 In ,2-spd,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.93 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clip-on fan has a swivel-action base that allows pivot and tilt. Base is removable for desktop use. OSHA-complaint guards. Includes 6-ft., 18/3 cond. power cord with integrated grounded safety plug.

View More

Technical Specs

  • Item Fan
  • Overall Style - Fans Clip On
  • Fan Mounting Location Table
  • Number of Speeds 2
  • Blade Dia. 1-1/2"
  • Oscillating No
  • Air Flow (CFM) 35/30
  • Cord Length - Fans 6 ft.
  • Fan Power Source Plug-In
  • Watts 12/9
  • RPM 2600/2300
  • Battery Operated - Fans No
  • Fan Voltage 120VAC
  • Fan Item Fan
  • Length 3-3/8"
  • Amps 0.16/0.10
  • Height 18-1/4"
  • Width 8"
  • Hz 60
  • Bearing Type Sleeve
  • Blade Material Steel
  • Guard Material Steel Mesh Rear and Plastic Front
  • Conductor Size 18 AWG
  • Number of Conductors 3
  • NEMA Plug Configuration 5-15P
  • Standards CETL and OSHA Compliant Guards
  • Includes Swivel Action Base with Pivot Tilt Feature
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Clip On Table, 1-1/2 In Fan, 120V is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from This is a great portable desk fan with two speeds. Does a great job in my office to take the heat off on hot days.
Date published: 2017-07-12
Rated 1 out of 5 by from Does not move a lot of air and the clip on pivot point is not strong enough to hold the fan in position. No matter how hard you tighten it the fan just drops down to the lowest position. Will be returning.
Date published: 2013-07-11
  • y_2017, m_12, d_11, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_1EFV9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.