Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AIR KING

6-1/2" x 16-11/16" x 24-15/16" Fan Forced Non-Oscillating Electric Space Heater, Black/Silver

  • Item# 6DMH6
  • Mfr. Model# 8602
  • Catalog Page# 3827
  • UNSPSC# 40101819
6-1/2" x 16-11/16" x 24-15/16" Fan Forced Non-Oscillating Electric Space Heater, Black/Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $185.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Space Heater
  • Heater Type Fan Forced
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 120
  • Watts 1500/900
  • Height 24-15/16"
  • Width 6-1/2"
  • Depth 16-11/16"
  • Hz 60
  • Phase 1
  • Amps AC 12.5
  • kW 0.01
  • BtuH Output 5118
  • Cord Length 72"
  • NEMA Plug Configuration 5-15P
  • Color Black/Silver
  • Number of Heat Settings 2 Plus Auto
  • Features Digital Display Thermostat 7 hr. Timer
  • Safety Features Safe Ceramic Element, Automatic Overheat Protection, V-O Safety Plastic, Cool Touch Housing
  • Manufacturers Warranty Length 3 yr.
  • Standards ETL
  • Includes Glide System Pivot
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada and Mexico.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.