Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AIR KING

39-3/4" x 5-1/2" x 9" Radiant Non-Oscillating Electric Baseboard Heater, Beige

  • Item# 6DMH7
  • Mfr. Model# 8620
  • Catalog Page# 3827
  • UNSPSC# 40101819
39-3/4" x 5-1/2" x 9" Radiant Non-Oscillating Electric Baseboard Heater, Beige close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $115.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Electric Baseboard and Flat Panel Heaters

• 120V
Except where noted, heaters have auto-overheat protection, 3-prong grounded plugs, 72" cords, and power indicator lights.

View More

Technical Specs

  • Item Electric Baseboard Heater
  • Heater Type Radiant
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 120
  • Watts 1500
  • Height 9"
  • Width 39-3/4"
  • Depth 5-1/2"
  • Hz 60
  • Phase 1
  • Amps AC 12.5
  • kW 1.5
  • BtuH Output 5118
  • Cord Length 72"
  • NEMA Plug Configuration 5-15P
  • Color Beige
  • Number of Heat Settings 1 Plus Auto
  • Features Digital Display Thermostat 8 hr. Timer
  • Safety Features Tip Over Switch, Automatic Overheat Protection
  • Manufacturers Warranty Length 3 yr.
  • Standards ETL
  • Includes Carrying Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada and Mexico.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.