ST
AIR KING

Compact Table, 6" Fan, 120V

  • Item # 4C796
  • My Part #
  • Mfr. Model # 9146
  • Catalog Page # 2923
  • UNSPSC # 40101604
Compact Table, 6" Fan, 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Includes a power cord with integrated grounded safety plug.

View More

Technical Specs

  • Item Fan
  • Overall Style - Fans Compact
  • Fan Mounting Location Table
  • Number of Speeds 2
  • Blade Dia. 6"
  • Oscillating No
  • Air Flow (CFM) 190/90
  • Cord Length - Fans 6 ft.
  • Fan Power Source Plug-In
  • Watts 12/9
  • RPM 2020/1740
  • Number of Blades 3
  • Battery Operated - Fans No
  • Fan Voltage 120VAC
  • Fan Item Fan
  • Length 6-1/8"
  • Amps 0.19/0.14
  • Height 9-3/8"
  • Width 7-3/4"
  • Hz 60
  • Bearing Type Sleeve
  • Blade Material Polypropylene
  • Guard Material Steel, Plastic
  • Conductor Size 18 AWG
  • Number of Conductors 3
  • NEMA Plug Configuration 5-15P
  • Standards ETL and OSHA Compliant Guards
  • Includes Tilting Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Compact Table, 6 In Fan, 120V is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excellent little quiet fan. I sleep with it blowing on me. They last a very long time as compared to the cheaper units from retail stores. Mine last three years of constant use.
Date published: 2013-10-11
  • y_2018, m_12, d_12, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4C796, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.