Skip Content

ST
AIR KING

Compact Table, 3" Fan, 120V

  • Item # 2EKZ8
  • My Part #
  • Mfr. Model # 9904
  • Catalog Page # 2923
  • UNSPSC # 39121521
Table Fan,Non-Osc,6-1/2In H,2 Speed,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fan
  • Overall Style - Fans Compact
  • Fan Mounting Location Table
  • Number of Speeds 2
  • Blade Dia. 3"
  • Oscillating No
  • Air Flow (CFM) 144/116
  • Cord Length - Fans 6 ft.
  • Fan Power Source Plug-In
  • Watts 22/19
  • RPM 2250/1750
  • Battery Operated - Fans No
  • Fan Voltage 120VAC
  • Fan Item Fan
  • Length 7"
  • Amps 0.40/0.30
  • Height 6-1/2"
  • Width 5-1/8"
  • Hz 60
  • Bearing Type Sleeve
  • Blade Material Polypropylene
  • Guard Material Plastic
  • Conductor Size 18 AWG
  • Number of Conductors 3
  • NEMA Plug Configuration 5-15p
  • Standards ETL and OSHA Compliant Guards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Compact Table, 3 In Fan, 120V is rated 3.5 out of 5 by 2.
Rated 2 out of 5 by from Now what I expected for the price. Hard to tell from the pics but the center of the duct is blocked and the air comes out on both sides. Not a lot of air flow. Might be ok sitting on a desk and seems well built but will be returning mine.
Date published: 2013-07-11
Rated 5 out of 5 by from Great for cooling your electronics on the bench while testing an open system.This fan moves air well and is not loud. The noise generated is acceptable in a lab environment and could be OK for an office environment.
Date published: 2013-04-10
  • y_2018, m_5, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2EKZ8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.