Skip Content

ST
AIR KING

18" Yes White Fan, 54-1/2" Height,120 Voltage

  • Item # 4CH63
  • My Part #
  • Mfr. Model # 9119
  • Catalog Page # 2982
  • UNSPSC # 40101604
Pedestal Fan,Wh,1950/1680/1380 cfm,18in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oscillating adjustable pedestal fan features tilting fan heads which oscillate 90° side to side, or can lock in position. Adjustable-height with impact- and chemical-resistant polypropylene propellers. Includes 6-ft., 18/3-cond. power cord with integrated grounded safety plug. Offers polypropylene blades with OSHA-compliant guards.
Tested to AMCA standard 230-99.

View More

Technical Specs

  • Overall Style - Fans Residential Pedestal
  • Fan Mounting Location Pedestal
  • Number of Speeds 3
  • Blade Dia. 18"
  • Oscillating Yes
  • Air Flow (CFM) 1950/1680/1380
  • Cord Length - Fans 6 ft.
  • Fan Power Source Plug-In
  • Fan Voltage 120VAC
  • Hz 60
  • Fan Item Fan
  • RPM 1100/950/800
  • Amps 0.85/0.67/0.59
  • Watts 114/85/83
  • Width 20-3/4"
  • Height 54-1/2"
  • Color White
  • Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear
  • Number of Blades 5
  • Blade Material Polypropylene
  • NEMA Plug Configuration 5-15P
  • Number of Conductors 3
  • Standards ETL and OSHA Compliant Guards
  • Includes Column Height Adjustment From 37" to 53 3/4" and Head Tilting Adjustment 30 Deg Up to 15 Deg Down
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 2 out of 5 by 3reviewers.
Rated 1 out of 5 by Missing parts from factory box, fan blade is way out of balance. Will not last 2 months. Can smell oil from motor housing. February 6, 2013
Rated 4 out of 5 by good but loud This is a very strong fan but also is loud at times. It does the job though and would definetly buy again March 23, 2012
  • 2015-09-08T19:47:16.863-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4CH63, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.