Skip Content

ST
AIR KING

16" Yes Gray Fan, 53" Height,120 Voltage

  • Item # 2EKZ1
  • My Part #
  • Mfr. Model # 9546
  • Catalog Page # 2922
  • UNSPSC # 40101604
Pedestal Fan,Gry,1555/1345/1000cfm,16in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $101.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oscillating adjustable pedestal fan features tilting fan heads which oscillate 90° side to side, or can lock in position for more cooling. Adjustable-height with impact- and chemical-resistant polypropylene propellers. Includes remote control and 6-ft., 18/3-cond. power cord with integrated grounded safety plug. OSHA-compliant guards.
Tested to AMCA standard 230-99.

View More

Technical Specs

  • Item Fan
  • Overall Style - Fans Residential Pedestal
  • Fan Mounting Location Pedestal
  • Number of Speeds 3
  • Blade Dia. 16"
  • Oscillating Yes
  • Air Flow (CFM) 1555/1345/1000
  • Cord Length - Fans 6 ft.
  • Fan Power Source Plug-In
  • Fan Voltage 120VAC
  • Hz 60
  • Fan Item Fan
  • RPM 1390/1200/980
  • Amps 0.55/0.45/0.40
  • Watts 77/65/57
  • Length 18"
  • Width 18"
  • Height 53"
  • Color Gray
  • Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear
  • Number of Blades 3
  • Blade Material Polypropylene
  • NEMA Plug Configuration 5-15p
  • Number of Conductors 3
  • Standards ETL and OSHA Compliant Guards
  • Includes Remote Control and Column Height Adjustment From 40'' to 53''
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


16 In Yes Gray Fan, 53 In Height,120 Voltage is rated 4.0 out of 5 by 2.
Rated 3 out of 5 by from Unfortunately, this fan has stopped oscillating after 6 months of 24 x 7 usage. The fan head now clicks and stalls, it seems to get caught on one side and cannot free itself to oscillate again.I have not used the remote control on this fan at all, so the remote's battery is not the issue.The other issue with this particular fan is that the grey cylinder which holds up the fan stick is not strong enough to hold up the heavy fan cage and motor, so that the grey cylinder has to be routinely re-adjusted.I have already been assisted by Grainger's Customer Service, who were every nice and polite in dealing with the fan's issues.This fan has proved to be a disappointment, as of this morning.The other Air King fan, I purchased a few weeks later, also runs 24 x 7 (I have Orchid plants!) and is still functioning perfectly!
Date published: 2013-10-05
Rated 5 out of 5 by from After purchasing & returning (3) different fans, I finally have what I need. This fan is super quiet, oscillates well, does not snag or click when moving. The blades are quiet, the pedestal base does not rock or jump around. I have not used the remote, at all. The fan is mid-weight, neither heavy nor light. The fan was shipped damage free and simple to assemble, although I hate doing that!! The blade cage is well made, snapped right on and does not rattle when oscillating. I would purchase from Grainger again and I am purchasing this same fan, again for another room. Even the fan's colour and finish is pleasing. This was a good purchase.
Date published: 2013-04-27
  • y_2018, m_5, d_25, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2EKZ1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.