Skip Content

 
AIR-INTELLIGENCE

Smoke Detector

Smoke Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Smoke Detector 
  • Type Air Sampling 
  • Finish White/Blue 
  • Mounting Surface or Flush 
  • Length (In.) 4-1/4 
  • Height (In.)
  • Voltage 24VDC 
Depth (In.)
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Depth (In.)
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
9-30719-KFB
7-1/2

$2,012.00 / each

Enter location to check availability
Catalog Page #  2526 

Price $2,012.00 / each

Technical Specs

  • Item Smoke Detector
  • Type Air Sampling
  • Finish White/Blue
  • Mounting Surface or Flush
  • Depth (In.) 7-1/2
  • Length (In.) 4-1/4
  • Height (In.) 9
  • Voltage 24VDC
9-30721-KFB
7-1/2"
Communication Card

$2,421.00 / each

Enter location to check availability
Catalog Page #  2526 

Price $2,421.00 / each

Technical Specs

  • Item Smoke Detector
  • Type Air Sampling
  • Finish White/Blue
  • Mounting Surface or Flush
  • Depth (In.) 7-1/2"
  • Length (In.) 4-1/4
  • Height (In.) 9
  • Voltage 24VDC
  • Includes Communication Card
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More