Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

AIR HEALTH SKYE Lamp: 6 1/4 in Bulb Lg

Item 
797T61
Mfr. Model 
602606400

Product Details

Catalog Page
N/A
Brand
AIR HEALTH
Pack Quantity
1
Manufacturer Part Number
602606400
Bulb Length
6-1/4 in
Compatible Manufacturer Model Number
602606300
Compatible Grainger Part Number
797T59
Bulb Wattage
14 W
Bulb Wavelength
254 nm
Germicidal Efficiency
99.99 %
Manufacturer Warranty Length
1 yr
UNSPSC
0
Country of Origin
China (subject to change)
Product Description

These UV bulbs install into compatible portable or wall-mount air cleaners to reduce airborne viruses, mold, and bacteria in the air that passes through the air cleaners. The average life of air cleaner bulbs will vary based on the model of air cleaner and how often it is used.