Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

AIR HEALTH SKYE HEPA Filter: HEPA/Carbon/PCO, H13 HEPA

Item 
797T60
Mfr. Model 
602606500

Product Details

Catalog Page
N/A
Brand
AIR HEALTH
Filter Material
Melt-Blown PP with PET
Pack Quantity
1
Filter Layer Type
HEPA
Filters Down To
0.1 micron
Filters Out
Allergens; Ammonia; Bacteria; Dust; Formaldehyde; Mold; Odors; Particles; Pollen; Smoke; Viruses; VOCs
Manufacturer Part Number
602606500
Filter Type
HEPA; Carbon; PCO
Frame Material
Plastic
Compatible Manufacturer Model Number
602606300
Compatible Grainger Part Number
797T59
Overall Width
10 in
Overall Height
14 in
Includes Frame
Yes
Overall Depth
10 in
Number of Layers
4
Performance Rating
H13 HEPA
Filter Efficiency
99.97 %
Manufacturer Warranty Length
1 Yr.
UNSPSC
0
Country of Origin
China (subject to change)
Product Description

These filters install into compatible portable or wall-mount air cleaners to remove particles and other airborne contaminants from the air that passes through the air cleaners. The average life of air cleaner filters will vary based on the model of air cleaner, how often the air cleaner is used, and how dirty the air is that passes through the filters.