Skip Content

DG
AIR HANDLER

12" W x 12" H Ring Panel Air Filter with 25% Efficiency

  • Item # 33E908
  • My Part #
  • Mfr. Model # 33E908
  • Catalog Page # 3052
  • UNSPSC # 40161519
Two Ply Poly Ring Panel,150 F,12 In. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ring Panel Filters

Product Details

Ring Panels, Link and Cube Filters
• UL Classified Work in 100% humidity Replace pleated filters Initial resistance: 0.28" Final resistance: 1.0" Priced each; shipped in case qty.; sold individually in-store only (except where noted)

View More

Technical Specs

  • Item 2-Ply Poly Ring Panel
  • Filter Efficiency - Air Filters 25%
  • Air Filter Height 12"
  • Air Filter Width 12"
  • Air Filter Thickness 1"
  • Air Filter Media Type Synthetic
  • Air Filter Ply 2
  • Frame Included No
  • Initial Resistance 0.28" WC
  • Final Resistance 1" WC
  • Air Filter Item Ring Panel Air Filter
  • Frame Type Sturdy Internal Wire is Heat Sealed Inside the Polyester Layers Creating a Self-Gasketing Filter
  • Max. Temp. 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms