Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
AIR HANDLER

Two Ply Poly Ring Panel, 16 In. H, 150 F

  • Item# 2DXT7
  • Mfr. Model# 2DXT7
  • Catalog Page# 3114
  • UNSPSC# 40161519
Two Ply Poly Ring Panel,16 In. H,150 F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $9.08 / each

Shipping: pkg of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.631 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ring Panels, Link and Cube Filters
• UL Classified Work in 100% humidity Replace pleated filters Initial resistance: 0.28" Final resistance: 1.0" Priced each; shipped in case qty.; sold individually in-store only (except where noted)

View More

Technical Specs

  • Item Two Ply Poly Ring Panel
  • Filter Efficiency - Air Filters 25%
  • Air Filter Height 16"
  • Air Filter Width 16"
  • Air Filter Thickness 1"
  • Air Filter Media Type Polyester
  • Air Filter Ply 2
  • Frame Included No
  • Initial Resistance 0.28" WC
  • Final Resistance 1" WC
  • Air Filter Item Ring Panel Air Filter
  • Frame Type Internal Wire, Heat Sealed Inside the Polyester Layers
  • Max. Temp. 150 Degrees F
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.