Skip Content

 
TM
AIR HANDLER

MERV 7 Pleated Air Filters

MERV 7 Pleated Air Filters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • MERV
  • Air Filter Item Pleated Air Filter 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
Air Filter Type
Please Select
Frame Included
Please Select
Air Filter Media Type
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
183 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Nominal Depth
Air Filter Type
Frame Included
Air Filter Media Type
Price
Qty
Please use Qty box to add item(s) to cart.
54FE94
08x08x1
8"
8"
1"
Standard Capacity Pleated Filter
Yes
Polyester

$19.16 / each

Enter location to check availability
Catalog Page #  NA

List Price $19.16 / each

Technical Specs

  • Nominal Filter Size 08x08x1
  • MERV 7
  • Nominal Height 8"
  • Nominal Width 8"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Polyester
  • Air Filter Item Pleated Air Filter
5W968
10x10x1
10"
10"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$3.53 / each

Enter location to check availability
Catalog Page #  3111 

List Price $4.41 / each

Technical Specs

  • Nominal Filter Size 10x10x1
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 10"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
5W977
10x10x2
10"
10"
2"
Standard Capacity Pleated Filter
Yes
Synthetic

$4.82 / each

Enter location to check availability
Catalog Page #  3111 

List Price $6.02 / each

Technical Specs

  • Nominal Filter Size 10x10x2
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 10"
  • Nominal Depth 2"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C082
10x16x1
10"
16"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$3.93 / each

Enter location to check availability
Catalog Page #  NA

List Price $4.91 / each

Technical Specs

  • Nominal Filter Size 10x16x1
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 16"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C051
10x18x1
10"
18"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$3.93 / each

Enter location to check availability
Catalog Page #  NA

List Price $4.91 / each

Technical Specs

  • Nominal Filter Size 10x18x1
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 18"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
5W890
10x20x1
10"
20"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$4.34 / each

Enter location to check availability
Catalog Page #  3111 

List Price $5.42 / each

Technical Specs

  • Nominal Filter Size 10x20x1
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 20"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6C514
10x20x2
10"
20"
2"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.16 / each

Enter location to check availability
Catalog Page #  3111 

List Price $6.45 / each

Technical Specs

  • Nominal Filter Size 10x20x2
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 20"
  • Nominal Depth 2"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
54FE96
10x22x1
10"
22"
1"
Standard Capacity Pleated Filter
Yes
Polyester

$17.83 / each

Enter location to check availability
Catalog Page #  NA

List Price $17.83 / each

Technical Specs

  • Nominal Filter Size 10x22x1
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 22"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Polyester
  • Air Filter Item Pleated Air Filter
5W969
10x24x1
10"
24"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.01 / each

Enter location to check availability
Catalog Page #  3111 

List Price $6.26 / each

Technical Specs

  • Nominal Filter Size 10x24x1
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 24"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
5E998
10x25x1
10"
25"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.18 / each

Enter location to check availability
Catalog Page #  3111 

List Price $6.48 / each

Technical Specs

  • Nominal Filter Size 10x25x1
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 25"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6DNC0
10x28x1
10"
28"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.81 / each

Enter location to check availability
Catalog Page #  NA

List Price $7.26 / each

Technical Specs

  • Nominal Filter Size 10x28x1
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 28"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6U583
10x30x1
10"
30"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$6.01 / each

Enter location to check availability
Catalog Page #  3111 

List Price $7.51 / each

Technical Specs

  • Nominal Filter Size 10x30x1
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 30"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C091
10x33x1
10"
33"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$6.54 / each

Enter location to check availability
Catalog Page #  NA

List Price $8.18 / each

Technical Specs

  • Nominal Filter Size 10x33x1
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 33"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C067
10x34x1
10"
34"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$6.87 / each

Enter location to check availability
Catalog Page #  NA

List Price $8.59 / each

Technical Specs

  • Nominal Filter Size 10x34x1
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 34"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C055
10x36x1
10"
36"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$7.54 / each

Enter location to check availability
Catalog Page #  NA

List Price $9.42 / each

Technical Specs

  • Nominal Filter Size 10x36x1
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 36"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
54FE99
10x40x1
10"
40"
1"
Standard Capacity Pleated Filter
Yes
Polyester

$41.50 / each

Enter location to check availability
Catalog Page #  NA

List Price $41.50 / each

Technical Specs

  • Nominal Filter Size 10x40x1
  • MERV 7
  • Nominal Height 10"
  • Nominal Width 40"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Polyester
  • Air Filter Item Pleated Air Filter
6DNC1
11-1/2x18x1
11-1/2"
18"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$3.93 / each

Enter location to check availability
Catalog Page #  NA

List Price $4.91 / each

Technical Specs

  • Nominal Filter Size 11-1/2x18x1
  • MERV 7
  • Nominal Height 11-1/2"
  • Nominal Width 18"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
15A706
11x32-1/2x1
11"
32-1/2"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$6.80 / each

Enter location to check availability
Catalog Page #  NA

List Price $8.50 / each

Technical Specs

  • Nominal Filter Size 11x32-1/2x1
  • MERV 7
  • Nominal Height 11"
  • Nominal Width 32-1/2"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C046
12-1/2x24-1/2x1
12-1/2"
24-1/2"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$13.20 / each

Enter location to check availability
Catalog Page #  NA

List Price $16.50 / each

Technical Specs

  • Nominal Filter Size 12-1/2x24-1/2x1
  • MERV 7
  • Nominal Height 12-1/2"
  • Nominal Width 24-1/2"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
4E505
12x12x1
12"
12"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$3.50 / each

Enter location to check availability
Catalog Page #  3111 

List Price $4.38 / each

Technical Specs

  • Nominal Filter Size 12x12x1
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 12"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C068
12x12x2
12"
12"
2"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.62 / each

Enter location to check availability
Catalog Page #  NA

List Price $7.02 / each

Technical Specs

  • Nominal Filter Size 12x12x2
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 12"
  • Nominal Depth 2"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6DNC2
12x15x1
12"
15"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$3.66 / each

Enter location to check availability
Catalog Page #  NA

List Price $4.58 / each

Technical Specs

  • Nominal Filter Size 12x15x1
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 15"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
5E874
12x16x1
12"
16"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$3.93 / each

Enter location to check availability
Catalog Page #  3111 

List Price $4.91 / each

Technical Specs

  • Nominal Filter Size 12x16x1
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 16"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C087
12x16x2
12"
16"
2"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.63 / each

Enter location to check availability
Catalog Page #  NA

List Price $7.04 / each

Technical Specs

  • Nominal Filter Size 12x16x2
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 16"
  • Nominal Depth 2"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6U582
12x18x1
12"
18"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$4.14 / each

Enter location to check availability
Catalog Page #  3111 

List Price $5.18 / each

Technical Specs

  • Nominal Filter Size 12x18x1
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 18"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6C519
12x20x1
12"
20"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$4.41 / each

Enter location to check availability
Catalog Page #  3111 

List Price $5.51 / each

Technical Specs

  • Nominal Filter Size 12x20x1
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 20"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
5E878
12x20x2
12"
20"
2"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.75 / each

Enter location to check availability
Catalog Page #  3111 

List Price $7.19 / each

Technical Specs

  • Nominal Filter Size 12x20x2
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 20"
  • Nominal Depth 2"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6DNC3
12x22x1
12"
22"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$4.80 / each

Enter location to check availability
Catalog Page #  NA

List Price $6.00 / each

Technical Specs

  • Nominal Filter Size 12x22x1
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 22"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
4E437
12x24x1
12"
24"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.02 / each

Enter location to check availability
Catalog Page #  3111 

List Price $6.28 / each

Technical Specs

  • Nominal Filter Size 12x24x1
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
5M332
12x24x2
12"
24"
2"
High Capacity Pleated Filter
No
Synthetic

$1.20 / each

Enter location to check availability
Catalog Page #  3119 

List Price $1.50 / each

Technical Specs

  • Nominal Filter Size 12x24x2
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 2"
  • Air Filter Type High Capacity Pleated Filter
  • Frame Included No
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
5M320
12x24x2
12"
24"
2"
High Capacity Pleated Filter
No
Synthetic

$6.66 / each

Enter location to check availability
Catalog Page #  NA

List Price $8.32 / each

Technical Specs

  • Nominal Filter Size 12x24x2
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 2"
  • Air Filter Type High Capacity Pleated Filter
  • Frame Included No
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
5M326
12x24x2
12"
24"
2"
High Capacity Pleated Filter
Yes
Synthetic

$19.36 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.20 / each

Technical Specs

  • Nominal Filter Size 12x24x2
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 2"
  • Air Filter Type High Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
5M314
12x24x2
12"
24"
2"
High Capacity Pleated Filter
Yes
Synthetic

$15.69 / each

Enter location to check availability
Catalog Page #  NA

List Price $19.61 / each

Technical Specs

  • Nominal Filter Size 12x24x2
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 2"
  • Air Filter Type High Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
2W234
12x24x2
12"
24"
2"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.77 / each

Enter location to check availability
Catalog Page #  3111 

List Price $7.21 / each

Technical Specs

  • Nominal Filter Size 12x24x2
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 2"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
2W238
12x24x4
12"
24"
4"
Standard Capacity Pleated Filter
Yes
Synthetic

$11.49 / each

Enter location to check availability
Catalog Page #  3111 

List Price $14.36 / each

Technical Specs

  • Nominal Filter Size 12x24x4
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 4"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6C520
12x25x1
12"
25"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.31 / each

Enter location to check availability
Catalog Page #  3111 

List Price $6.64 / each

Technical Specs

  • Nominal Filter Size 12x25x1
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 25"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6DNC5
12x25x2
12"
25"
2"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.82 / each

Enter location to check availability
Catalog Page #  NA

List Price $7.28 / each

Technical Specs

  • Nominal Filter Size 12x25x2
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 25"
  • Nominal Depth 2"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6B999
12x30-5/8x1
12"
30-5/8"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$6.31 / each

Enter location to check availability
Catalog Page #  NA

List Price $7.89 / each

Technical Specs

  • Nominal Filter Size 12x30-5/8x1
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 30-5/8"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6U581
12x30x1
12"
30"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$6.10 / each

Enter location to check availability
Catalog Page #  3111 

List Price $7.62 / each

Technical Specs

  • Nominal Filter Size 12x30x1
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 30"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C088
13x14x1
13"
14"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$7.33 / each

Enter location to check availability
Catalog Page #  NA

List Price $8.90 / each

Technical Specs

  • Nominal Filter Size 13x14x1
  • MERV 7
  • Nominal Height 13"
  • Nominal Width 14"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C066
13x21-1/2x1
13"
21-1/2"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$4.70 / each

Enter location to check availability
Catalog Page #  NA

List Price $5.88 / each

Technical Specs

  • Nominal Filter Size 13x21-1/2x1
  • MERV 7
  • Nominal Height 13"
  • Nominal Width 21-1/2"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6GKN4
13x21-3/4x1
13"
21-3/4"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$8.71 / each

Enter location to check availability
Catalog Page #  NA

List Price $10.89 / each

Technical Specs

  • Nominal Filter Size 13x21-3/4x1
  • MERV 7
  • Nominal Height 13"
  • Nominal Width 21-3/4"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C085
13x21x1
13"
21"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$4.65 / each

Enter location to check availability
Catalog Page #  NA

List Price $5.81 / each

Technical Specs

  • Nominal Filter Size 13x21x1
  • MERV 7
  • Nominal Height 13"
  • Nominal Width 21"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
54FE95
13x23x1
13"
23"
1"
Standard Capacity Pleated Filter
Yes
Polyester

$18.88 / each

Enter location to check availability
Catalog Page #  NA

List Price $18.88 / each

Technical Specs

  • Nominal Filter Size 13x23x1
  • MERV 7
  • Nominal Height 13"
  • Nominal Width 23"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Polyester
  • Air Filter Item Pleated Air Filter
21C050
14x14x1
14"
14"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$3.80 / each

Enter location to check availability
Catalog Page #  NA

List Price $4.75 / each

Technical Specs

  • Nominal Filter Size 14x14x1
  • MERV 7
  • Nominal Height 14"
  • Nominal Width 14"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C071
14x16x1
14"
16"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$3.94 / each

Enter location to check availability
Catalog Page #  NA

List Price $4.92 / each

Technical Specs

  • Nominal Filter Size 14x16x1
  • MERV 7
  • Nominal Height 14"
  • Nominal Width 16"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
15A721
14x18-1/2x1
14"
18-1/2"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$4.41 / each

Enter location to check availability
Catalog Page #  NA

List Price $5.51 / each

Technical Specs

  • Nominal Filter Size 14x18-1/2x1
  • MERV 7
  • Nominal Height 14"
  • Nominal Width 18-1/2"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C047
14x18x1
14"
18"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$4.22 / each

Enter location to check availability
Catalog Page #  NA

List Price $5.28 / each

Technical Specs

  • Nominal Filter Size 14x18x1
  • MERV 7
  • Nominal Height 14"
  • Nominal Width 18"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
5W891
14x20x1
14"
20"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$4.41 / each

Enter location to check availability
Catalog Page #  3111 

List Price $5.51 / each

Technical Specs

  • Nominal Filter Size 14x20x1
  • MERV 7
  • Nominal Height 14"
  • Nominal Width 20"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6C515
14x20x2
14"
20"
2"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.78 / each

Enter location to check availability
Catalog Page #  3111 

List Price $7.22 / each

Technical Specs

  • Nominal Filter Size 14x20x2
  • MERV 7
  • Nominal Height 14"
  • Nominal Width 20"
  • Nominal Depth 2"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C072
14x22x1
14"
22"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.02 / each

Enter location to check availability
Catalog Page #  NA

List Price $6.28 / each

Technical Specs

  • Nominal Filter Size 14x22x1
  • MERV 7
  • Nominal Height 14"
  • Nominal Width 22"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
5W970
14x24x1
14"
24"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.28 / each

Enter location to check availability
Catalog Page #  3111 

List Price $6.60 / each

Technical Specs

  • Nominal Filter Size 14x24x1
  • MERV 7
  • Nominal Height 14"
  • Nominal Width 24"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
5W892
14x25x1
14"
25"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.34 / each

Enter location to check availability
Catalog Page #  3111 

List Price $6.68 / each

Technical Specs

  • Nominal Filter Size 14x25x1
  • MERV 7
  • Nominal Height 14"
  • Nominal Width 25"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6C516
14x25x2
14"
25"
2"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.86 / each

Enter location to check availability
Catalog Page #  3111 

List Price $7.32 / each

Technical Specs

  • Nominal Filter Size 14x25x2
  • MERV 7
  • Nominal Height 14"
  • Nominal Width 25"
  • Nominal Depth 2"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C084
14x28x1
14"
28"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.94 / each

Enter location to check availability
Catalog Page #  NA

List Price $7.42 / each

Technical Specs

  • Nominal Filter Size 14x28x1
  • MERV 7
  • Nominal Height 14"
  • Nominal Width 28"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6B998
14x30x1
14"
30"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$6.21 / each

Enter location to check availability
Catalog Page #  3111 

List Price $7.76 / each

Technical Specs

  • Nominal Filter Size 14x30x1
  • MERV 7
  • Nominal Height 14"
  • Nominal Width 30"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C065
15x15x1
15"
15"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$4.04 / each

Enter location to check availability
Catalog Page #  NA

List Price $5.05 / each

Technical Specs

  • Nominal Filter Size 15x15x1
  • MERV 7
  • Nominal Height 15"
  • Nominal Width 15"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
21C074
15x17x1
15"
17"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$4.47 / each

Enter location to check availability
Catalog Page #  NA

List Price $5.59 / each

Technical Specs

  • Nominal Filter Size 15x17x1
  • MERV 7
  • Nominal Height 15"
  • Nominal Width 17"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
5W893
15x20x1
15"
20"
1"
Standard Capacity Pleated Filter
Yes
Synthetic

$4.48 / each

Enter location to check availability
Catalog Page #  3111 

List Price $5.60 / each

Technical Specs

  • Nominal Filter Size 15x20x1
  • MERV 7
  • Nominal Height 15"
  • Nominal Width 20"
  • Nominal Depth 1"
  • Air Filter Type Standard Capacity Pleated Filter
  • Frame Included Yes
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
6C517
15x20x2
15"
20"
2"
Standard Capacity Pleated Filter
Yes
Synthetic

$5.82 / each

Enter location to check availability