Skip Content

 
TM

AIR HANDLER MERV 8 Cartridge Filters

AIR HANDLER MERV 8 Cartridge Filters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • MERV
  • Item Collapsible Cartridge Filter 
  • Air Flow 500 fpm 
  • Filter Efficiency 45% 
  • Final Recommended Resistance 1.50" WC 
  • Initial Resistance 0.33" WC 
  • Max. Air Flow 500 fpm 
  • Max. Temp. 150 Degrees F 
  • Standards UL Classified 
  • Frame Included No 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Nominal Depth
Price
Qty
Please use Qty box to add item(s) to cart.
2JVT1
12x24x24
12"
24"
24"

$50.25 / each

Enter location to check availability
Catalog Page #  NA

Price $50.25 / each

Technical Specs

  • Nominal Filter Size 12x24x24
  • MERV 8
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 24"
  • Item Collapsible Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 45%
  • Final Recommended Resistance 1.50" WC
  • Initial Resistance 0.33" WC
  • Max. Air Flow 500 fpm
  • Max. Temp. 150 Degrees F
  • Standards UL Classified
  • Frame Included No
2GJE8
8x20x20
8"
20
20"

$16.22 / each

Enter location to check availability
Catalog Page #  NA

Price $16.22 / each

Technical Specs

  • Nominal Filter Size 8x20x20
  • MERV 8
  • Nominal Height 8"
  • Nominal Width 20
  • Nominal Depth 20"
  • Item Collapsible Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 45%
  • Final Recommended Resistance 1.50" WC
  • Initial Resistance 0.33" WC
  • Max. Air Flow 500 fpm
  • Max. Temp. 150 Degrees F
  • Standards UL Classified
  • Frame Included No
2JVR6
8x24x24
8"
24
24"

$18.98 / each

Enter location to check availability
Catalog Page #  NA

Price $18.98 / each

Technical Specs

  • Nominal Filter Size 8x24x24
  • MERV 8
  • Nominal Height 8"
  • Nominal Width 24
  • Nominal Depth 24"
  • Item Collapsible Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 45%
  • Final Recommended Resistance 1.50" WC
  • Initial Resistance 0.33" WC
  • Max. Air Flow 500 fpm
  • Max. Temp. 150 Degrees F
  • Standards UL Classified
  • Frame Included No
2JVR4
8x25x20
8"
25
20"

$17.71 / each

Enter location to check availability
Catalog Page #  NA

Price $17.71 / each

Technical Specs

  • Nominal Filter Size 8x25x20
  • MERV 8
  • Nominal Height 8"
  • Nominal Width 25
  • Nominal Depth 20"
  • Item Collapsible Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 45%
  • Final Recommended Resistance 1.50" WC
  • Initial Resistance 0.33" WC
  • Max. Air Flow 500 fpm
  • Max. Temp. 150 Degrees F
  • Standards UL Classified
  • Frame Included No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More