Skip Content

ST
TM
AIR HANDLER

12x24x12 MERV 13 Rigid Cell Filter None Header No Header

  • Item# 5W918
  • Mfr. Model# 5W918
  • Catalog Page# 3815
  • UNSPSC# 40161505
12x24x12 MERV 13 Rigid Cell Filter None Header No Header close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $94.50 / each

Shipping: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rigid Cell Box Filters
• UL Classified Replace conventional pocket and rigid filters For variable air volume systems Reinforced galvanized-steel frame Ultrafine fiberglass or synthetic media, nylon-reinforced on the air-exit side Priced each; shipped in case qty., sold individually in-store only (except where noted)
Metal grid and media stabilizers maintain pleat configuration. Ideal for commercial buildings, schools, hospitals, arenas, and industrial installations.

View More

Technical Specs

  • Item Rigid Cell Filter
  • Nominal Filter Size 12x24x12
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Filter Efficiency 85%
  • MERV 13
  • Air Flow 500 fpm
  • Initial Resistance 0.50" WC
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material No Header
  • Header None
  • Max. Air Flow 500 fpm
  • Max. Temp. 180 Degrees F
  • Media Area 25 sq. ft.
  • Standards Classified as to Flammability only, Class 2 R13458
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.