Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
AIR HANDLER

20x20x6 MERV 9 Rigid Cell Filter None Header No Header

  • Item# 2JUF5
  • Mfr. Model# 2JUF5
  • Catalog Page# N/A
  • UNSPSC# 40161505
20x20x6 MERV 9 Rigid Cell Filter None Header No Header close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rigid Cell Air Filters

Technical Specs

  • Item Rigid Cell Filter
  • Nominal Filter Size 20x20x6
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 6"
  • Filter Efficiency 45%
  • MERV 9
  • Air Flow 500 fpm
  • Initial Resistance 0.29" WC
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material No Header
  • Header None
  • Max. Air Flow 500 fpm
  • Max. Temp. 150 Degrees F
  • Media Area 20 sq. ft.
  • Standards UL Classified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None