Skip Content

 
TM

AIR HANDLER MERV 11 Cartridge Filters

AIR HANDLER MERV 11 Cartridge Filters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • MERV 11 
  • Item Cartridge Filter 
  • Air Flow 500 fpm 
  • Filter Efficiency 65% 
  • Final Recommended Resistance 1.50" WC 
  • Header Size 13/16" 
  • Initial Resistance 0.45" WC 
  • Standards UL Classified 
  • Frame Included Yes 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
Frame/Header Material
Please Select
Header
Please Select
Max. Air Flow
Please Select
Max. Temp.
Please Select
Media Area
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Nominal Depth
Frame/Header Material
Header
Max. Air Flow
Max. Temp.
Media Area
Price
Qty
Please use Qty box to add item(s) to cart.
2GGJ3
12x24x12
12"
24"
12"
Corrosion Resisitant Steel
Double
625 fpm
250 Degrees F
47 sq. ft.

$151.25 / each

Enter location to check availability
Catalog Page #  3816 

Price $151.25 / each

Technical Specs

  • Nominal Filter Size 12x24x12
  • MERV 11
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Double
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 47 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
5W926
12x24x12
12"
24"
12"
Corrosion Resisitant Steel
Single
500 fpm
250 Degrees F
47 sq. ft.

$101.85 / each

Enter location to check availability
Catalog Page #  3816 

Price $101.85 / each

Technical Specs

  • Nominal Filter Size 12x24x12
  • MERV 11
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 500 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 47 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
2GGG5
12x24x6
12"
24"
6"
Galvanized Steel
Single
625 fpm
200 Degrees F
23 sq. ft.

$108.25 / each

Enter location to check availability
Catalog Page #  NA

Price $108.25 / each

Technical Specs

  • Nominal Filter Size 12x24x6
  • MERV 11
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 6"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Galvanized Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 200 Degrees F
  • Media Area 23 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
2GGJ7
20x20x12
20"
20"
12"
Corrosion Resisitant Steel
Double
625 fpm
250 Degrees F
47 sq. ft.

$197.25 / each

Enter location to check availability
Catalog Page #  3816 

Price $197.25 / each

Technical Specs

  • Nominal Filter Size 20x20x12
  • MERV 11
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Double
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 47 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
2GGF2
20x20x12
20"
20"
12"
Corrosion Resisitant Steel
Single
625 fpm
250 Degrees F
73 sq. ft.

$191.75 / each

Enter location to check availability
Catalog Page #  3816 

Price $191.75 / each

Technical Specs

  • Nominal Filter Size 20x20x12
  • MERV 11
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 73 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
2GGG9
20x20x6
20"
20"
6"
Corrosion Resisitant Steel
Single
625 fpm
250 Degrees F
35 sq. ft.

$127.80 / each

Enter location to check availability
Catalog Page #  NA

Price $127.80 / each

Technical Specs

  • Nominal Filter Size 20x20x6
  • MERV 11
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 6"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 35 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
2GGL5
20x20x6
20"
20"
6"
Galvanized Steel
Double
625 fpm
200 Degrees F
35 sq. ft.

$130.45 / each

Enter location to check availability
Catalog Page #  NA

Price $130.45 / each

Technical Specs

  • Nominal Filter Size 20x20x6
  • MERV 11
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 6"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Galvanized Steel
  • Header Double
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 200 Degrees F
  • Media Area 35 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
2GGH8
20x24x12
20"
24"
12"
Corrosion Resisitant Steel
Double
625 fpm
250 Degrees F
90 sq. ft.

$211.00 / each

Enter location to check availability
Catalog Page #  3816 

Price $211.00 / each

Technical Specs

  • Nominal Filter Size 20x24x12
  • MERV 11
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Double
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 90 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
2GGE6
20x24x12
20"
24"
12"
Corrosion Resisitant Steel
Single
625 fpm
250 Degrees F
47 sq. ft.

$204.50 / each

Enter location to check availability
Catalog Page #  3816 

Price $204.50 / each

Technical Specs

  • Nominal Filter Size 20x24x12
  • MERV 11
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 47 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
2GGG1
20x24x6
20"
24"
6"
Corrosion Resisitant Steel
Single
625 fpm
250 Degrees F
43 sq. ft.

$137.65 / each

Enter location to check availability
Catalog Page #  NA

Price $137.65 / each

Technical Specs

  • Nominal Filter Size 20x24x6
  • MERV 11
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 6"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 43 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
2GGH4
24x24x12
24"
24"
12"
Corrosion Resisitant Steel
Double
625 fpm
250 Degrees F
105 sq. ft.

$215.25 / each

Enter location to check availability
Catalog Page #  3816 

Price $215.25 / each

Technical Specs

  • Nominal Filter Size 24x24x12
  • MERV 11
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Double
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 105 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
5W925
24x24x12
24"
24"
12"
Corrosion Resisitant Steel
Single
500 fpm
250 Degrees F
105 sq. ft.

$124.15 / each

Enter location to check availability
Catalog Page #  3816 

Price $124.15 / each

Technical Specs

  • Nominal Filter Size 24x24x12
  • MERV 11
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 500 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 105 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
2GGK2
24x24x6
24"
24"
6"
Corrosion Resisitant Steel
Double
625 fpm
250 Degrees F
50 sq. ft.

$143.30 / each

Enter location to check availability
Catalog Page #  NA

Price $143.30 / each

Technical Specs

  • Nominal Filter Size 24x24x6
  • MERV 11
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 6"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Double
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 50 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
2GGF6
24x24x6
24"
24"
6"
Galvanized Steel
Single
625 fpm
200 Degrees F
51 sq. ft.

$148.25 / each

Enter location to check availability
Catalog Page #  NA

Price $148.25 / each

Technical Specs

  • Nominal Filter Size 24x24x6
  • MERV 11
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 6"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 65%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Galvanized Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.45" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 200 Degrees F
  • Media Area 51 sq. ft.
  • Standards UL Classified
  • Frame Included Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More