Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
AIR HANDLER

24" 2-Ply 500 fpm Link Air Filter with 25% Filter Efficiency

  • Item # 2GFW6
  • Mfr. Model # 2GFW6
  • Catalog Page # N/A
  • UNSPSC # 40161505
24" 2-Ply 500 fpm Link Air Filter with 25% Filter Efficiency close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Link Filters

Technical Specs

  • Item Link Air Filter
  • Section Height 20"
  • Section Length 20"
  • Number of Links Per Carton 2
  • Filter Efficiency 25%
  • Thickness 1"
  • Frame Type Internal Wire Heat Sealed Inside Layers
  • Initial Resistance 0.28"WC
  • Air Flow 500 fpm
  • Final Resistance 1"WC
  • Max. Temp. 120 Degrees F
  • Standards UL Class 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms