Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
AIR HANDLER

32" 2-Ply 500 fpm Link Air Filter with 25% Filter Efficiency

  • Item# 2DYH5
  • Mfr. Model# 2DYH5
  • Catalog Page# N/A
  • UNSPSC# 40161505
32" 2-Ply 500 fpm Link Air Filter with 25% Filter Efficiency close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Link Air Filter
  • Section Height 16"
  • Section Length 16"
  • Total Length 32"
  • Number of Links Per Carton 2
  • Ply 2
  • Filter Efficiency 25%
  • Thickness 1"
  • Frame Type Internal Wire Heat Sealed Inside Layers
  • Air Flow 500 fpm
  • Initial Resistance 0.28"WC
  • Final Resistance 1"WC
  • Max. Temp. 120 Degrees F
  • Material Polyester
  • Standards UL Class 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms