Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
AIR HANDLER

Panel Filter, 19-1/2 In. H, 29-1/2 In. W

  • Item# 6GKN0
  • Mfr. Model# 6GKN0
  • Catalog Page# N/A
  • UNSPSC# 40161519
Panel Filter,19-1/2 In. H,29-1/2 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $22.05 / each

Shipping: pkg of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Air Handler M3 Panel Filter is constructed with a premium grade, 100% polyester fiber, 3 stage media. The M3 features a dry open web on the air entering side serving as a first stage pre-filter. Smaller particles are caught by the second ply of finer denier fibers. The final layer is a tightly needled matrix treated with a non- migrating tackifier to catch and hold the smallest particles. The M3 Panel Filter is self-sealing and contains a 9-gauge internal wire frame.

View More

Technical Specs

  • Item Panel Filter
  • Air Filter Height 19-1/2"
  • Air Filter Width 29-1/2"
  • Air Filter Thickness 1"
  • Air Filter Media Type Polyester
  • Air Filter Ply 3
  • Frame Included No
  • Initial Resistance 0.27" WC
  • Final Resistance 1" WC
  • Air Filter Item Ring Panel Air Filter
  • Frame Type Wire
  • Max. Temp. 150 Degrees F
  • Standards UL Class 2 R13458
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.