Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
AIR HANDLER

19-1/2" W x 14-1/2" H Ring Panel Air Filter Efficiency

  • Item # 2GFE8
  • Mfr. Model # 2GFE8
  • Catalog Page # N/A
  • UNSPSC # 40161519
19-1/2" W x 14-1/2" H Ring Panel Air Filter Efficiency close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $10.08 / each

Shipping: pkg of 24

Pickup: pkg of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Air Handler 2-Ply Panel filters incorporate two distinct filter layers permanently heat-sealed around a galvanized, 9 gauge internal wire frame. The first layer acts as a high-porosity impingement filter and the second as a durable strainer to prevent unloading or streaming. This filter achieves a high level of efficiency on a wide range of particle sizes. The Air Handler 2-Ply filters approach or exceed the performance and service life of rigid, pleated filters. They offer the additional advantage of being linkable, and the self- gasketing, friction-fit frames can often eliminate the need for extra mounting hardware. The 2-Ply filter offers approximately three times the life of fiberglass disposable filters. When used as pre-filters, these filters will add substantially to the life of more expensive high efficiency filters.

View More

Technical Specs

  • Item Panel Filter
  • Air Filter Height 14-1/2"
  • Air Filter Width 19-1/2"
  • Air Filter Thickness 1"
  • Air Filter Media Type Polyester
  • Air Filter Ply 3
  • Frame Included No
  • Initial Resistance 0.27" WC
  • Final Resistance 1" WC
  • Air Filter Item Ring Panel Air Filter
  • Max. Temp. 150 Degrees F
  • Standards UL Class 2 R13458
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.