Skip Content
C3
TM
AIR HANDLER

23-1/2" W x 19-1/2" H Ring Panel Air Filter Efficiency

  • Item # 2DXL3
  • My Part #
  • Mfr. Model # 2DXL3
  • Catalog Page # N/A
  • UNSPSC # 40161519
Panel Filter,19-1/2 In. H,23-1/2 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.10 / each

Shipping: pkg of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The nonallergenic media is unaffected by moisture, humidity, and most corrosive chemicals. An aggressive tackifier traps and holds dirt particles.

View More

Technical Specs

  • Item Panel Filter
  • Air Filter Height 19-1/2"
  • Air Filter Width 23-1/2"
  • Air Filter Thickness 1"
  • Air Filter Media Type Polyester
  • Air Filter Ply 2
  • Frame Included No
  • Initial Resistance 0.27" WC
  • Final Resistance 1" WC
  • Air Filter Item Ring Panel Air Filter
  • Frame Type Spray Booth Make Up, Series 55 Polyester
  • Max. Temp. 150 Degrees F
  • Standards UL Class 2 R13458 UL Class 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.