Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
AIR HANDLER

16x20x4-1/2 Air Cleaner Replacement Filter with MERV8; PK1

  • Item# 2EKL2
  • Mfr. Model# 2EKL2
  • Catalog Page# 3857
  • UNSPSC# 40161505
16x20x4-1/2 Air Cleaner Replacement Filter with MERV8; PK1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $49.70 / each

Shipping: pkg of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.35 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replaces filter cartridges used in the Trion Air Bear type air cleaner and an OEM replacement filter for Honeywell. “Little Bear” size also available. Its media is moisture resistant, 100% synthetic, and equals or exceeds performance of the original filter.

View More

Technical Specs

  • Item Air Cleaner Replacement Filter
  • Nominal Filter Size 16x20x4-1/2
  • MERV 8
  • Fits OEM Housing Honeywell F100
  • OEM Replacement For Honeywell FC100A1029
  • Frame Included Yes
  • Actual Height 15-7/8"
  • Actual Width 24-3/4"
  • Actual Depth 4-3/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.