Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
AIR HANDLER

Number of Pockets 3, Multipocket M3 Cube Filter

  • Item# 2DYK2
  • Mfr. Model# 2DYK2
  • Catalog Page# N/A
  • UNSPSC# 40161505
Number of Pockets 3, Multipocket M3 Cube Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cube Filters

Technical Specs

  • Item Multipocket M3 Cube Filter
  • Number of Pockets 3
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 20"
  • Air Flow 500 fpm
  • Initial Resistance 0.22" WC
  • Final Resistance 1.00" WC
  • Max. Temp. 150 Degrees F
  • Standards UL Class 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None