Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
AIR HANDLER

24x24x2, MERV 14, 100% Synthetic Media, Minipleat Air Filter Without Gasket, Plastic Frame

  • Item# 4YVE9
  • Mfr. Model# 4YVE9
  • Catalog Page# 3814
  • UNSPSC# 40161505
24x24x2, MERV 14, 100% Synthetic Media, Minipleat Air Filter Without Gasket, Plastic Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $149.75 / each

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.958 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Improve air quality and keep resistance within reasonable operating limits. 5 times more efficient than fiberglass filters. 100% synthetic media does not shed fibers.
Note: Priced each; shipped in case qty., sold individually in-store only.

View More

Technical Specs

  • Item Minipleat Air Filter
  • With/Without Gasket Without Gasket
  • Nominal Filter Size 24x24x2
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 2"
  • Filter Efficiency 95%
  • MERV 14
  • Air Flow 492 fpm
  • Initial Resistance 0.35" WC
  • Final Resistance 1" WC
  • Filter Pack Enclosure Plastic Frame
  • Material 100% Synthetic Media
  • Max. Air Flow 2000 cfm
  • Max. Temp. 150 Degrees F
  • Standards UL 900
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.