Skip Content

TP
TM
AIR HANDLER

24x24x12 Fiberglass V-Bank Air Filter with MERV11 and 65% Filter Efficiency

  • Item # 38XX54
  • My Part #
  • Mfr. Model # 38XX54
  • Catalog Page # N/A
  • UNSPSC # 40161505
V Bank Air Filter,24x24x12,MERV 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $281.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Minipleat Air Filter is designed for use in most commercial and industrial HVAC system where medium to high efficiency is required. More secure filtration provided than pocket filters in variable air volume systems.

View More

Technical Specs

  • Item V-Bank Air Filter
  • Nominal Filter Size 24x24x12
  • MERV 11
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Filter Efficiency 65%
  • Filter Efficiency - Air Filters 65%
  • Air Filter Media Type Fiberglass
  • Air Filter Header Type Single
  • Air Filter Item V-Bank Air Filter
  • With Gasket No
  • Filter Pack Enclosure Plastic Frame
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.