Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
AIR HANDLER

Filter Media Roll, 180 ft. Length, 84" Width, 1/4" Thickness

  • Item# 2JTE9
  • Mfr. Model# 2JTE9
  • Catalog Page# N/A
  • UNSPSC# 40161805
Filter Media Roll, 180 ft. Length, 84" Width, 1/4" Thickness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Media Rolls

Technical Specs

  • Item Filter Media Roll
  • Length 180 ft.
  • Width 84"
  • Nominal Thickness 1/4"
  • Actual Thickness 1/4"
  • Material Polyester
  • Color Varies
  • Standards UL Class 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.