Skip Content

 
TM
AIR HANDLER

MERV 5 Fiberglass Air Filters

MERV 5 Fiberglass Air Filters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Fiberglass 
  • MERV
  • Item Air Filter 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
88 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Nominal Depth
Price
Qty
Please use Qty box to add item(s) to cart.
5W500
10x10x1
10"
10"
1"

$4.05 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.05 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 10x10x1
  • Nominal Height 10"
  • Nominal Width 10"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C464
10x10x2
10"
10"
2"

$5.52 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.52 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 10x10x2
  • Nominal Height 10"
  • Nominal Width 10"
  • Nominal Depth 2"
  • MERV 5
  • Item Air Filter
2JBG6
10x14x1
10"
14"
1"

$4.51 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.51 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 10x14x1
  • Nominal Height 10"
  • Nominal Width 14"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
3TPY9
10x16x1
10"
16"
1"

$4.51 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.51 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 10x16x1
  • Nominal Height 10"
  • Nominal Width 16"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
1W304
10x20x1
10"
20"
1"

$4.98 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.98 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 10x20x1
  • Nominal Height 10"
  • Nominal Width 20"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C465
10x20x2
10"
20"
2"

$5.92 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.92 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 10x20x2
  • Nominal Height 10"
  • Nominal Width 20"
  • Nominal Depth 2"
  • MERV 5
  • Item Air Filter
5C447
10x24x1
10"
24"
1"

$5.73 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.73 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 10x24x1
  • Nominal Height 10"
  • Nominal Width 24"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C448
10x25x1
10"
25"
1"

$5.93 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.93 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 10x25x1
  • Nominal Height 10"
  • Nominal Width 25"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C449
10x30x1
10"
30"
1"

$6.89 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.89 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 10x30x1
  • Nominal Height 10"
  • Nominal Width 30"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
15A727
11x23-1/4x1
11"
23-1/4"
1"

$4.68 / each

Enter location to check availability
Catalog Page #  NA

Price $4.68 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 11x23-1/4x1
  • Nominal Height 11"
  • Nominal Width 23-1/4"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
15A731
11x45-3/4x1
11"
45-3/4"
1"

$16.82 / each

Enter location to check availability
Catalog Page #  NA

Price $16.82 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 11x45-3/4x1
  • Nominal Height 11"
  • Nominal Width 45-3/4"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
15A728
11x57-3/4x1
11"
57-3/4"
1"

$17.72 / each

Enter location to check availability
Catalog Page #  NA

Price $17.72 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 11x57-3/4x1
  • Nominal Height 11"
  • Nominal Width 57-3/4"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
15A733
12-3/4x20-3/4x1
12-3/4"
20-3/4"
1"

$3.73 / each

Enter location to check availability
Catalog Page #  NA

Price $3.73 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 12-3/4x20-3/4x1
  • Nominal Height 12-3/4"
  • Nominal Width 20-3/4"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5W501
12x12x1
12"
12"
1"

$4.02 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.02 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 12x12x1
  • Nominal Height 12"
  • Nominal Width 12"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C450
12x16x1
12"
16"
1"

$4.51 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.51 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 12x16x1
  • Nominal Height 12"
  • Nominal Width 16"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5E891
12x18x1
12"
18"
1"

$4.74 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.74 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 12x18x1
  • Nominal Height 12"
  • Nominal Width 18"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C451
12x20x1
12"
20"
1"

$5.06 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.06 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 12x20x1
  • Nominal Height 12"
  • Nominal Width 20"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5W502
12x24x1
12"
24"
1"

$5.75 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.75 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 12x24x1
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5W505
12x24x2
12"
24"
2"

$6.62 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.62 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 12x24x2
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 2"
  • MERV 5
  • Item Air Filter
5C452
12x25x1
12"
25"
1"

$6.08 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.08 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 12x25x1
  • Nominal Height 12"
  • Nominal Width 25"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5W982
12x30-5/8x1
12"
30-5/8"
1"

$7.24 / each

Enter location to check availability
Catalog Page #  3813 

Price $7.24 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 12x30-5/8x1
  • Nominal Height 12"
  • Nominal Width 30-5/8"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5W981
12x30x1
12"
30"
1"

$7.01 / each

Enter location to check availability
Catalog Page #  3813 

Price $7.01 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 12x30x1
  • Nominal Height 12"
  • Nominal Width 30"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
2JBG4
14x14x1
14"
14"
1"

$4.37 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.37 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 14x14x1
  • Nominal Height 14"
  • Nominal Width 14"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
2W015
14x20x1
14"
20"
1"

$5.06 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.06 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 14x20x1
  • Nominal Height 14"
  • Nominal Width 20"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C466
14x20x2
14"
20"
2"

$6.63 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.63 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 14x20x2
  • Nominal Height 14"
  • Nominal Width 20"
  • Nominal Depth 2"
  • MERV 5
  • Item Air Filter
5C453
14x24x1
14"
24"
1"

$6.05 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.05 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 14x24x1
  • Nominal Height 14"
  • Nominal Width 24"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
2W016
14x25x1
14"
25"
1"

$6.12 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.12 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 14x25x1
  • Nominal Height 14"
  • Nominal Width 25"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C467
14x25x2
13-7/8"
24-7/8"
1-5/8"

$6.72 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.72 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 14x25x2
  • Nominal Height 13-7/8"
  • Nominal Width 24-7/8"
  • Nominal Depth 1-5/8"
  • MERV 5
  • Item Air Filter
5W983
14x30x1
14"
30"
1"

$7.13 / each

Enter location to check availability
Catalog Page #  3813 

Price $7.13 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 14x30x1
  • Nominal Height 14"
  • Nominal Width 30"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
1W506
15x20x1
15"
20"
1"

$5.14 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.14 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 15x20x1
  • Nominal Height 15"
  • Nominal Width 20"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5W506
15x20x2
15"
20"
2"

$6.68 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.68 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 15x20x2
  • Nominal Height 15"
  • Nominal Width 20"
  • Nominal Depth 2"
  • MERV 5
  • Item Air Filter
5C454
15x25x1
15"
25"
1"

$6.25 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.25 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 15x25x1
  • Nominal Height 15"
  • Nominal Width 25"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5W985
15x30-5/8x1
15"
30-5/8"
1"

$8.77 / each

Enter location to check availability
Catalog Page #  3813 

Price $8.77 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 15x30-5/8x1
  • Nominal Height 15"
  • Nominal Width 30-5/8"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5W984
15x30x1
15"
30"
1"

$7.20 / each

Enter location to check availability
Catalog Page #  3813 

Price $7.20 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 15x30x1
  • Nominal Height 15"
  • Nominal Width 30"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C455
16x16x1
16"
16"
1"

$4.91 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.91 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 16x16x1
  • Nominal Height 16"
  • Nominal Width 16"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
6U690
16x16x2
16"
16"
2"

$6.45 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.45 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 16x16x2
  • Nominal Height 16"
  • Nominal Width 16"
  • Nominal Depth 2"
  • MERV 5
  • Item Air Filter
1W099
16x20x1
16"
20"
1"

$5.21 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.21 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 16x20x1
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
1W103
16x20x2
16"
20"
2"

$6.68 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.68 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 16x20x2
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 2"
  • MERV 5
  • Item Air Filter
5W986
16x22-1/4x1
16"
22-1/4"
1"

$6.03 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.03 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 16x22-1/4x1
  • Nominal Height 16"
  • Nominal Width 22-1/4"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C456
16x24x1
16"
24"
1"

$6.18 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.18 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 16x24x1
  • Nominal Height 16"
  • Nominal Width 24"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C468
16x24x2
16"
24"
2"

$6.68 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.68 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 16x24x2
  • Nominal Height 16"
  • Nominal Width 24"
  • Nominal Depth 2"
  • MERV 5
  • Item Air Filter
1W098
16x25x1
16"
25"
1"

$6.18 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.18 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 16x25x1
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
1W102
16x25x2
16"
25"
2"

$6.77 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.77 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 16x25x2
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 2"
  • MERV 5
  • Item Air Filter
6U689
16x26x1
16"
26"
1"

$6.18 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.18 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 16x26x1
  • Nominal Height 16"
  • Nominal Width 26"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
15A719
17-1/2x24x1/2
17-1/2"
24"
1/2"

$5.55 / each

Enter location to check availability
Catalog Page #  NA

Price $5.55 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 17-1/2x24x1/2
  • Nominal Height 17-1/2"
  • Nominal Width 24"
  • Nominal Depth 1/2"
  • MERV 5
  • Item Air Filter
15A720
17x22x1
17"
22"
1"

$13.15 / each

Enter location to check availability
Catalog Page #  NA

Price $13.15 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 17x22x1
  • Nominal Height 17"
  • Nominal Width 22"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5W987
18x18x1
18"
18"
1"

$5.44 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.44 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 18x18x1
  • Nominal Height 18"
  • Nominal Width 18"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C457
18x20x1
18"
20"
1"

$5.52 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.52 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 18x20x1
  • Nominal Height 18"
  • Nominal Width 20"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C458
18x24x1
18"
24"
1"

$6.36 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.36 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 18x24x1
  • Nominal Height 18"
  • Nominal Width 24"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C469
18x24x2
18"
24"
2"

$7.82 / each

Enter location to check availability
Catalog Page #  3813 

Price $7.82 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 18x24x2
  • Nominal Height 18"
  • Nominal Width 24"
  • Nominal Depth 2"
  • MERV 5
  • Item Air Filter
5W503
18x25x1
18"
25"
1"

$6.56 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.56 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 18x25x1
  • Nominal Height 18"
  • Nominal Width 25"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C459
19x27x1
19"
27"
1"

$6.91 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.91 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 19x27x1
  • Nominal Height 19"
  • Nominal Width 27"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
1W097
20x20x1
20"
20"
1"

$5.52 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.52 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 20x20x1
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
1W101
20x20x2
20"
20"
2"

$7.14 / each

Enter location to check availability
Catalog Page #  3813 

Price $7.14 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 20x20x2
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 2"
  • MERV 5
  • Item Air Filter
5W988
20x22-1/4x1
20"
22-1/4"
1"

$6.36 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.36 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 20x22-1/4x1
  • Nominal Height 20"
  • Nominal Width 22-1/4"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C460
20x24x1
20"
24"
1"

$6.37 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.37 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 20x24x1
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
5C470
20x24x2
20"
24"
2"

$7.82 / each

Enter location to check availability
Catalog Page #  3813 

Price $7.82 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 20x24x2
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 2"
  • MERV 5
  • Item Air Filter
1W096
20x25x1
20"
25"
1"

$6.42 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.42 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 20x25x1
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
1W100
20x25x2
20"
25"
2"

$8.06 / each

Enter location to check availability
Catalog Page #  3813 

Price $8.06 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 20x25x2
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 2"
  • MERV 5
  • Item Air Filter
6U688
20x29x1
20"
29"
1"

$7.82 / each

Enter location to check availability
Catalog Page #  3813 

Price $7.82 / each

Technical Specs

  • Material Fiberglass
  • Nominal Filter Size 20x29x1
  • Nominal Height 20"
  • Nominal Width 29"
  • Nominal Depth 1"
  • MERV 5
  • Item Air Filter
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More