Skip Content

 
TM
AIR HANDLER

AIR HANDLER Polyester Fan Shroud Filters

AIR HANDLER Polyester Fan Shroud Filters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Polyester 
For Use With
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
36WX63
18" Circulators

$24.36 / each

Enter location to check availability
Catalog Page #  3820 

Price $24.36 / each

Technical Specs

  • Material Polyester
  • For Use With 18" Circulators
2TE89
24 To 26" Dia. Circulators

$26.60 / each

Enter location to check availability
Catalog Page #  3820 

Price $26.60 / each

Technical Specs

  • Material Polyester
  • For Use With 24 To 26" Dia. Circulators
2TE90
30" Dia. Circulators

$28.50 / each

Enter location to check availability
Catalog Page #  3820 

Price $28.50 / each

Technical Specs

  • Material Polyester
  • For Use With 30" Dia. Circulators
2TE91
32" Dia. Circulators

$28.25 / each

Enter location to check availability
Catalog Page #  3820 

Price $28.25 / each

Technical Specs

  • Material Polyester
  • For Use With 32" Dia. Circulators
2TE92
36" Dia. Circulators

$28.25 / each

Enter location to check availability
Catalog Page #  3820 

Price $28.25 / each

Technical Specs

  • Material Polyester
  • For Use With 36" Dia. Circulators
2TE93
40 To 42" Dia. Circulators

$31.80 / each

Enter location to check availability
Catalog Page #  3820 

Price $31.80 / each

Technical Specs

  • Material Polyester
  • For Use With 40 To 42" Dia. Circulators
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More