Skip Content

 
TM
AIR HANDLER

MERV 12 Pleated Air Filters

MERV 12 Pleated Air Filters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • MERV 12 
  • Nominal Depth 1" 
  • Item Allergen Reduction Pleated Filter 
  • Frame Type Moisture Resistant Die Cut Chipboard 
  • Frame Included Yes 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Price
Qty
Please use Qty box to add item(s) to cart.
1MBE4
15x20x1
15"
20"

$12.04 / each

Enter location to check availability
Catalog Page #  3810 

Price $12.04 / each

Technical Specs

  • Nominal Filter Size 15x20x1
  • MERV 12
  • Nominal Height 15"
  • Nominal Width 20"
  • Nominal Depth 1"
  • Item Allergen Reduction Pleated Filter
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
1MBE3
16x20x1
16"
20"

$17.65 / each

Enter location to check availability
Catalog Page #  3810 

Price $17.65 / each

Technical Specs

  • Nominal Filter Size 16x20x1
  • MERV 12
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 1"
  • Item Allergen Reduction Pleated Filter
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
1MBE1
16x25x1
16"
25"

$17.73 / each

Enter location to check availability
Catalog Page #  3810 

Price $17.73 / each

Technical Specs

  • Nominal Filter Size 16x25x1
  • MERV 12
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 1"
  • Item Allergen Reduction Pleated Filter
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
1MBD9
20x20x1
20"
20"

$17.73 / each

Enter location to check availability
Catalog Page #  3810 

Price $17.73 / each

Technical Specs

  • Nominal Filter Size 20x20x1
  • MERV 12
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 1"
  • Item Allergen Reduction Pleated Filter
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
1MBE2
20x25x1
20"
25"

$18.78 / each

Enter location to check availability
Catalog Page #  3810 

Price $18.78 / each

Technical Specs

  • Nominal Filter Size 20x25x1
  • MERV 12
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 1"
  • Item Allergen Reduction Pleated Filter
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
1MBE5
24x24x1
24"
24"

$16.42 / each

Enter location to check availability
Catalog Page #  3810 

Price $16.42 / each

Technical Specs

  • Nominal Filter Size 24x24x1
  • MERV 12
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 1"
  • Item Allergen Reduction Pleated Filter
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More