Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
AIR HANDLER

16x16x1 MERV 5 Fiberglass Air Filter

  • Item# 5C455
  • Mfr. Model# 5C455
  • Catalog Page# 3813
  • UNSPSC# 40161505
16x16x1 MERV 5 Fiberglass Air Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4.91 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.23 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made for commercial or industrial use, this filter is constructed with a heavy-duty chipboard frame that is thermally bonded to continuous glass fibers. The fiberglass media is coated with a dust-holding adhesive that helps prevent particles from migrating downstream. Its durable construction allows for maximum performance and reliability under adverse conditions.

View More

Technical Specs

  • Item Air Filter
  • Material Fiberglass
  • Nominal Filter Size 16x16x1
  • Nominal Height 16"
  • Nominal Width 16"
  • Nominal Depth 1"
  • MERV 5
  • Frame Type Heavy-Duty Chipboard
  • Air Flow 300 fpm
  • Initial Resistance 0.07" WC
  • Final Resistance 0.50" WC
  • Max. Air Flow 777 fpm
  • Max. Temp. 150 Degrees F
  • Standards UL Class 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.