Skip Content

C3
AIR HANDLER

20x20x5 Air Cleaner Replacement Filter with MERV11; PK2

  • Item # 36PR90
  • My Part #
  • Mfr. Model # 36PR90
  • Catalog Page # 3093
  • UNSPSC # 40161505
Air Cleaner Filter,20x20x5,11MERV,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.50 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Bear® Models cartridge is designed for use with the Trion Air Bear® air cleaner housings. Simply install in place of the Trion® cartridge. No alterations or equipment are required. Meets or exceeds the operating efficiency of OEM filters.

View More

Technical Specs

  • Item Air Cleaner Replacement Filter
  • Nominal Filter Size 20x20x5
  • MERV 11
  • Fits OEM Housing Trion Air Bear Model: 455602-125; Supreme 1400; 1400; Skuttle Model: DB0-0025-016; GeneralAire Model: MAC1400; Source1 Model: S1-MAC10162505; Ultravation Model: 90-006;
  • OEM Replacement For Trion Airbear 455602-725
  • Frame Included Yes
  • Air Filter Media Type Electrostatic Polyester Blend
  • Air Filter Item Air Cleaner Replacement Filter
  • Actual Height 19-3/4"
  • Actual Width 19-3/4"
  • Actual Depth 4-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.