Skip Content

WG
TM
AIR HANDLER

95% Efficiency 7-Pocket Pocket Air Filter with MERV 14

  • Item # 6B681
  • My Part #
  • Mfr. Model # 6B681
  • Catalog Page # 3114
  • UNSPSC # 40161505
Pocket Air Filter,Fiberglass,20x24x29In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The dust-holding capacity of this filter provides longer service life and lower operating costs. The pocket dividers have reinforced media-support backing, which adds to the overall strength of the filter. It's ideal for use in commercial, educational, healthcare, government, and manufacturing environments.

View More

Technical Specs

  • Media Color Yellow
  • Filter Efficiency - Air Filters 90% to 95%
  • MERV 14
  • Nominal Filter Size 20x24x29
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 29"
  • Number of Pockets 7
  • Air Filter Media Type Fiberglass
  • Air Filter Item Pocket Air Filter
  • Capacity CFM 1650
  • Air Flow 500 fpm
  • Initial Resistance 0.60"WC
  • Final Resistance 1"WC
  • Media Area 76 sq. ft.
  • Frame Material 24 ga. Galvanized Steel
  • Frame Size 13/16"
  • Max. Temp. 150 Degrees F
  • Standards UL 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms