TP
AIR HANDLER

8x20x16 Collapsible Cartridge Filter with 85% Filter Efficiency

  • Item # 2JVX1
  • My Part #
  • Mfr. Model # 2JVX1
  • Catalog Page # N/A
  • UNSPSC # 40161805
8x20x16 Collapsible Cartridge Filter with 85% Filter Efficiency close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.10 / each

Shipping: pkg of 7

Pickup: pkg of 7

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extended media separator type Cartridge Filter is designed for use in most commercial or industrial HVAC systems where medium to high efficiency filtration is required. It replaces conventional bag and rigid filters and is especially suited for use in variable air volume systems. Moisture-resistant, wet-laid microfiber media with rigid galvanized steel frame to provide exceptional strength. Removes bacteria, pollen, smoke, dust particles, and chemical pollutants from the air.

View More

Technical Specs

  • Item Collapsible Cartridge Filter
  • Nominal Filter Size 8x20x16
  • Nominal Height 8"
  • Nominal Width 20
  • Nominal Depth 16"
  • Filter Efficiency - Air Filters 85%
  • MERV 13
  • Frame Included No
  • Air Filter Media Type Microfiber
  • Air Filter Header Type No Header
  • Air Filter Item Collapsible Cartridge Filter
  • Air Flow 500 fpm
  • Initial Resistance 0.33" WC
  • Final Recommended Resistance 1.50" WC
  • Max. Air Flow 500 fpm
  • Max. Temp. 150 Degrees F
  • Standards UL Classified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.